Shop All Shipping Cartons
Zoro Select
Deluxe Packing Boxes, 24"x18"x18", Kraft, PK10
Mfr # 49NP82
Zoro # G5092495
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 24 in
- Inside Depth 18"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 49NP82
- Zoro # G5092495
- UPC # 190651006626
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 24 in |
Inside Width | 18 in |
Inside Depth | 18" |
Inside Height | 18 in |
Details
Item | Shipping Carton |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Green Environmental Attribute | Product Contains 100% Total Recycled Content, Plastic-Free Packaging Product |
Application | Multi Purpose |
Capacity | 7776 cu. in. |
Meets | ECT32/200 lb. Test |
For Use With | Shipping/Storage/Product Protection |
Board Test | 32 ECT |
Description
Shipping Carton, Wall Type Single Wall, Inside Length 24 in, Inside Width 18 in, Inside Height 18 in, 24x18x18 in Inside LxWxH, 32 ECT, Color Kraft, Inside Length Range 23 in to 26 in Length Shipping Boxes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Staples, Leg Length 1/4 In., PK3750 (S7035556E)
- ZORO SELECT Shipping Carton, Kraft, 24" Inside L (493T97)
- LEE Papercreme Fingertip Moistener, 1.05 oz, Coral, PK3 (12010)
- SMEAD Jacket, File, Ltr, Flat, 11Pt Pk (SMD75700)
- ZORO SELECT Deluxe Packing Boxes, 24"x24"x18", Kraft, PK10 (49NP88)
- ZORO SELECT Flat Corrugated Boxes, 10" x 8" x 4", Kraft, 25/Bundle (11R184)
- ZORO SELECT ECT32 20 x 14 x 14 RSC, 20x14x14 in (60YP86)
- ZORO SELECT Corrugated Boxes, 10" x 9" x 8", Kraft, 25/Bundle (55VG49)
- ZORO SELECT ECT32 22 x 18 x 8 RSC, 22x18x8 in (60YP81)
- ZORO SELECT Corrugated Boxes, 24" x 24" x 18", Kraft, 10/Bundle (493U21)
- ZORO SELECT Shipping Box, 30x30x30 in (55NN27)
- Zoro Select Shipping & Moving Boxes