Shop All Striping & Marking Applicators
Zoro Select
Deluxe Floor Tape Applicator
Mfr # TPA-20
Zoro # G3183521
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 30 27/32 in
- For Use With 1 to 4-1/2 in Wide Rolls, 7 in Max Roll Diameter
- Construction Tubular Steel
- Core Size 3 in
- Handle Grips Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # TPA-20
- Zoro # G3183521
- UPC # 691215042543
- Country of Origin Taiwan, Province of China
- Category Striping & Marking Applicators
Dimensions
Overall Length | 30 27/32 in |
Core Size | 3 in |
Max. Tape Width | 4 1/2 in |
Wheel Size | 2 1/4 in, 3 in |
Overall Height | 33 in |
Overall Width | 16 3/4 in |
Maximum Tape Roll Diameter | 3 in |
Maximum Tape Width | 4 1/2 in |
Minimum Tape Core Diameter | 3 in |
Minimum Tape Core Size | 3 in |
Maximum Tape Core Size | 3 in |
Details
Item | Floor Tape Applicator |
For Use With | 1 to 4-1/2 in Wide Rolls, 7 in Max Roll Diameter |
Construction | Tubular Steel |
Handle Grips | Plastic |
Number of Wheels | 3 |
Color | Red |
Grip Material | Plastic |
Primary Material | Steel |
Description
Floor Tape Applicator, Minimum Tape Core Size 3 in, Maximum Tape Core Size 3 in, Maximum Tape Width 4 1/2 in, Number of Wheels 3, Overall Height 33 in, Overall Length 30 27/32 in, Overall Width 16 3/4 in, Wheel Size 2 1/4 in, 3 in, Primary Material Steel, Grip Material Plastic
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Acrylic Enamel Coating, Silver Gray, 1 gal (315506)
- CRYSTAL TAC CLOTHS Tack Cloth, 12 Per Box, 24/20 mesh, 18IN x36IN, PK/12, 12PK (REGULAR)
- RUST-OLEUM Finish/Activator Kit, Safety Ble, Urethane (9825419-1501)
- RUST-OLEUM Spray Paint, True Blue, Gloss, 12 oz (1626830V)
- ZORO SELECT Economy Floor Tape Applicator (TPA-10)
- ZORO SELECT Floor Tape Applicator (FTA01)
- RUST-OLEUM Marking Device, SpraySmart Paint (275124)
- GRACO Airless Line Stripper, Fuel Power, 1 Gun (25M224)
- NEWSTRIPE Field Layout System, Proline 25 pcs. (10002718)
- TITAN Striping Machine, Holds 5 gal., Aluminum (0537015)
- RUST-OLEUM Marking Wand, Rolling, For Marking Paint or Marking Chalk, 34 in Overall Lg, Steel/Plastic (2393000)
- Zoro Select Striping & Marking Applicators