Shop All Traffic Barricades
Zoro Select
Delineator Wing Whip, HDPE, 88 3/4 in H, 18 in L, 50 in W, Orange/White
Mfr # DELFS3OBWUNI
Zoro # G2418048
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Height 88 3/4 in
- Weight 10 lb
- Length 18 in
- Outside Diameter 7 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DELFS3OBWUNI
- Zoro # G2418048
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 88 3/4 in |
Length | 18 in |
Outside Diameter | 7 3/4 in |
Width | 50 in |
Overall Height | 86" |
Delineator Dia. | 7 3/4 in |
Base Dimension | 20-1/4 in |
Delineator Height | 49 1/4 in |
Height of Reflective Stripe | (1) 4-1/2 in, (1) 5-1/2 in |
Description
Delineator Wing Whip, Product Type Wing Whip Airplane Scimitar, For Use With Product Type Wingtip, Includes (2) 11 in L x 12 in W Orange Nylon Mesh Flags with Reflective White X, (2) White Whip Rods, Color Orange/White, Legend Blank, Length 18 in, Material HDPE, Weight 10 lb, Width 50 in, Outside Diameter 7 3/4 in, Compatible with Series Universal, Height 88 3/4 in, Standards MUTCD, NCHRP-350
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Tacky Mat Replacement Pads, White, PK4 (30CM60)
- SAFETY TECHNOLOGY INTERNATIONAL Alarm Mini Controller (STI-SA5000-B)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (26W762)
- DEFENDER SAFETY OPTIFENSE VS1 CLEAR Safety Glasses, ANSI Z87, 30pc per Box Pink, 30PK (OF-VS1-09)
- ZORO SELECT Car Stop, Rubber, 4 in H, 6 ft L, 6 in W, Black/White (GNRS1620WH)
- ZORO SELECT Traffic Cone, 7 lb., Yellow Cone Color (RS70032C-YELLOW3M64)
- ZORO SELECT Airport Barricade, Plastic, 10 in H, 96 in L, 10 in W, Orange (AB96-O-HIPLR)
- ZORO SELECT Traffic Cone, 6 In.Orange (6FGY7)
- ZORO SELECT Trim Line Channelizer, 49 In. H (03-750-64HI)
- ZORO SELECT Traffic Cone, Night or High Speed Roadway (45 mph or higher), 7 lb, Reflective, 28 in Height, Orange (RS70032CT3M64)
- ZORO SELECT Blank Warning Stake, Reinforced Polymer, 66" H, 3-3/4" W, White (96954)
- Zoro Select Traffic Safety