Shop All Traffic Barricades
Zoro Select
Delineator Post, Yellow, HDPE, 36 In
Mfr # 04-36-YYG
Zoro # G5392484
original price:
$80.59
15% off
$68.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material HDPE
- Height 36"
- Weight 1.6 lb
- Length 36"
- Includes Mounting Base (4 Anchors Not Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 04-36-YYG
- Zoro # G5392484
- UPC # 737415009341
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 36" |
Length | 36" |
Outside Diameter | 2 in |
Delineator Height | 36 in |
Base Dimension | 8 in |
Delineator Dia. | 2 in |
Height of Tape Stripe | (2) 3 in |
Overall Height | 36 in |
Height of Reflective Stripe | (2) 3 in |
Conical Height | 36 in |
Post Diameter | 2 in |
Description
Delineator Post, Product Type Delineator Posts, Overall Height 36 in, Reflective Stripe Color Gold, Top Style Flat, Body Material HDPE, Body Color Yellow, Conical Height 36 in, Includes Mounting Base (4 Anchors Not Included), Includes Reflective Striping Yes, Includes Weighted Base No, Nestable No, Installation Type Permanent, Outside Diameter 2 in, Reflective Grade High-Intensity Prismatic, Weight 1.6 lb, Base Color Black, Base Material Polyurethane, Height of Reflective Stripe (2) 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY RUBBER Tingley® S61317 Tuff-Enuff„¢ 3 Pc Suit, Gold, Detachable Hood, XL (S61317.XL)
- 212 PERFORMANCE Fr Fabricator, Cut 2, Black, 2XL, PR (FRGC2-05-012)
- BRADY Ball Valve Lockout, Fits Handle Size 1 (51394)
- TIMBERLAND PRO Size 7 Men's Miner Boot Steel Work Boot, Black (53531)
- ZORO SELECT Traffic Cone, 7 lb., Blue Cone Color (RS70032C-BLUE)
- ZORO SELECT Delineator Post, White, HDPE, 36 In (04-36-WWG)
- ZORO SELECT A-Frame Barricade Sign, Polyethylene, 45 in H, 3 in L, 13 in W, Yellow (150-YHLGEG YELLOW)
- ZORO SELECT Leg Frame Barricade, Plastic, 64 in H, 48 in L, 48 in W, Orange/White (7Y500)
- ZORO SELECT Airport Barricade, Plastic, 10 in H, 96 in L, 10 in W, Orange (AB96-O-HIPLR)
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 34 in H, 73 3/4 in L, 18 in W, White (TB-6-00)
- CORTINA SAFETY PRODUCTS 42" Trim Line Channelizer W/ (1) 6" & (1) 4" Hi Intensity Stripes, 1 Each (03-750-64HI)
- Zoro Select Traffic Safety