Shop All Traffic Barricades
Zoro Select
Delineator Post, White, HDPE, 36 In
Mfr # 04-36-WWG
Zoro # G5271987
product price: $53.85
/ea
$53.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Height 36"
- Weight 1.6 lb
- Length 36"
- Includes Mounting Base (4 Anchors Not Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 04-36-WWG
- Zoro # G5271987
- UPC # 737415009358
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 36" |
Length | 36" |
Outside Diameter | 2 in |
Delineator Dia. | 3 in |
Delineator Height | 36 in |
Height of Tape Stripe | (2) 3 in |
Overall Height | 36 in |
Conical Height | 36 in |
Height of Reflective Stripe | (2) 3 in |
Post Diameter | 2 in |
Description
Delineator Post, Product Type Delineator Posts, Overall Height 36 in, Reflective Stripe Color White, Top Style Flat, Body Material HDPE, Body Color White, Conical Height 36 in, Includes Mounting Base (4 Anchors Not Included), Includes Reflective Striping Yes, Includes Weighted Base No, Nestable No, Installation Type Permanent, Outside Diameter 2 in, Reflective Grade High-Intensity Prismatic, Weight 1.6 lb, Base Color Black, Height of Reflective Stripe (2) 3 in, Meets MUTCD Requirements Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Size 7 Men's Steel Rubber Boot, Green (15D829)
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1112538)
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, Brs, PK25, 66063 (66063)
- EATON Tower Light LED Module Steady, Green (SL4-L24-G)
- ZORO SELECT Vertical Mount Cone Holder, Carbon Steel, 22 in H, 6 7/8 in L, 2 1/2 in W, Silver (TCH10V)
- ZORO SELECT Traffic Cone, 42" Cone Height, Yellow (510-Y-HIP-6W4W-2/650-RB-10)
- ZORO SELECT Delineator Post with Base, Polyethylene, 45 in H, Orange, High-Intensity Prismatic, Grabber Top (03-747RBCG)
- ZORO SELECT A-Frame Barricade Sign, Polyethylene, 45 in H, 3 in L, 13 in W, Yellow (150-YHLGEG YELLOW)
- ZORO SELECT Delineator Post, Orange, HDPE, 36 In (04-36-OWG)
- ZORO SELECT Traffic Cone, 6 In.Orange (6FGY9)
- ZORO SELECT White Sand Bag, Polypropylene, Weight Capacity 40 lb, 26 in L, 14 in W, Pack 100 (6FGY1)
- Zoro Select Traffic Safety