Shop All Traffic Barricades
Zoro Select
Delineator Post, Height 36 In, Yellow
Mfr # 04-736Y
Zoro # G4186917
product price: $84.79
/ea
Free Shipping & Returns
$84.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Weight 3.5 lb
- Includes Mounting Base (4 Anchors Not Included)
- Outside Diameter 3 in
- Delineator Tape Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 04-736Y
- Zoro # G4186917
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Outside Diameter | 3 in |
Delineator Dia. | 3 in |
Delineator Height | 36 in |
Base Dimension | 8 in Dia |
Height of Tape Stripe | (2) 3 in |
Overall Height | 36 in |
Conical Height | 36 in |
Height of Reflective Stripe | (2) 3 in |
Post Diameter | 3 in |
Description
Delineator Post, Product Type Delineator Posts, Overall Height 36 in, Reflective Stripe Color Gold, Top Style Flat, Body Material Polyurethane, Body Color Yellow, Conical Height 36 in, Includes Mounting Base (4 Anchors Not Included), Includes Reflective Striping Yes, Includes Weighted Base No, Nestable No, Installation Type Permanent, Outside Diameter 3 in, Reflective Grade High-Intensity Prismatic, Weight 3.5 lb, Base Color Black, Base Material Plastic, Base Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Hard Hat (280-HP641R-44)
- SIGNMISSION OSHA Notice Sign, Fire Sprinkler Riser Inside, 10in X 7in Decal, 7" W, 10" L, Portrait (OS-NS-D-710-V-12678)
- BRADY Quik-Align 6450 Series Polyester 2 in Lbl Legend: F Black 10PK (6450P-F)
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Size L (9) (99-1-9780-9)
- ZORO SELECT Rebar Spikes, Steel, Black (COMBO 8)
- ZORO SELECT Barricade System, 4 Polypropylene Panels (6EGH1)
- ZORO SELECT Traffic Cone, 12In, Orange, Weight: 1.7 lb (6FGZ0)
- ZORO SELECT Parking Curb Glue Down Kit, Stainless Steel, Steel, Silver (CS-GD-2)
- ZORO SELECT Traffic Cone, Standard Shape, PVC, 18 in H, Orange, Non-Reflective, Black Base (6FHA9)
- ZORO SELECT Traffic Cone, 18 In.Yellow (1YBW6)
- PLASTICADE Barricade, Type II, 8", HIP (105G-T8HIPB8HIP)
- Zoro Select Traffic Safety