Shop All Traffic Barricades
Zoro Select
Delineator Post, Height 28 In, Yellow
Mfr # 04-728Y
Zoro # G4830944
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Weight 3.5 lb
- Includes Mounting Base (4 Anchors Not Included)
- Outside Diameter 3 in
- Base Dimension 8 in Dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 04-728Y
- Zoro # G4830944
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Outside Diameter | 3 in |
Base Dimension | 8 in Dia |
Delineator Dia. | 3 in |
Height of Tape Stripe | (2) 3 in |
Delineator Height | 28 in |
Overall Height | 28 in |
Height of Reflective Stripe | (2) 3 in |
Conical Height | 28 in |
Post Diameter | 3 in |
Description
Delineator Post, Product Type Delineator Posts, Overall Height 28 in, Reflective Stripe Color Gold, Top Style Flat, Body Material Polyurethane, Body Color Yellow, Conical Height 28 in, Includes Mounting Base (4 Anchors Not Included), Includes Reflective Striping Yes, Includes Weighted Base No, Nestable No, Installation Type Permanent, Outside Diameter 3 in, Reflective Grade High-Intensity Prismatic, Weight 3.5 lb, Base Color Black, Base Material Plastic, Base Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM BARRICADE ROPE COLOR REDWHITE FBR600RDWT (FBR600RDWT)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (B3104Y1841-200)
- ARIAT FR 1/4 Zip, Men's, 2XL (10023985)
- LACROSSE Black Boot, NMT, AeroInsulator, 14", Sz10, PR (664554)
- ZORO SELECT Nylon Collapsible Traffic Cone, 28" H, Plastic, 11 inch H, 2 inch L, 12 inch W, Orange (17714-1-128)
- ZORO SELECT Traffic Cone, 7 lb., Yellow Cone Color (RS70032C-YELLOW)
- ZORO SELECT Traffic Cone, 3 lb., Lime Cone Color (RS45015C-LIME)
- ZORO SELECT Channelizer Cone, 36 in. H, Orange, HDPE (03-770-36-P)
- ZORO SELECT Leg Frame Type 2 Barricade, polypropylene, 41 in H, 41 in L, 24 in W, Orange/White (97-11-003-45)
- ZORO SELECT Delineator Post with Base, Polyethylene, 45 in H, Orange, High-Intensity Prismatic, Grabber Top (03-747RBCG)
- ZORO SELECT Trim Line Channelizer, HDPE, Looper Top, 49 in H, Orange, 4 Reflective Stripes, 6 in H, Engineer (03-750-6EG)
- Zoro Select Traffic Safety