Shop All Traffic Barricades
Zoro Select
Delineator Post, Height 28 In, Orange
Mfr # 04-728
Zoro # G4830953
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Weight 3.5 lb
- Includes Mounting Base (4 Anchors Not Included)
- Outside Diameter 3 in
- Height of Tape Stripe (2) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 04-728
- Zoro # G4830953
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Outside Diameter | 3 in |
Height of Tape Stripe | (2) 3 in |
Delineator Dia. | 3 in |
Base Dimension | 8 in Dia |
Delineator Height | 28 in |
Overall Height | 28 in |
Post Diameter | 3 in |
Conical Height | 28 in |
Height of Reflective Stripe | (2) 3 in |
Description
Delineator Post, Product Type Delineator Posts, Overall Height 28 in, Reflective Stripe Color Silver, Top Style Flat, Body Material Polyurethane, Body Color Orange, Conical Height 28 in, Includes Mounting Base (4 Anchors Not Included), Includes Reflective Striping Yes, Includes Weighted Base No, Nestable No, Installation Type Permanent, Outside Diameter 3 in, Reflective Grade High-Intensity Prismatic, Weight 3.5 lb, Base Color Black, Base Material Plastic, Base Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR VF, Leather Gloves, S, 1VT49, PR (60NM46)
- ZORO SELECT Gas Cylinder Pallet, Cylinder Capacity 6 (19C158)
- VNM SIGNMAKER Label Tape, Red, Labels/Roll: Continuous (VNMRD-3152)
- BRADY Danger Label, Self-Adhesive, PK5 (86141)
- ZORO SELECT Delineator Post, Yellow, HDPE, 48 In (04-48-YYG)
- ZORO SELECT Traffic Cone, 28In, Orange (6FGZ8)
- ZORO SELECT Traffic Cone, 7 lb., Blue Cone Color (RS70032C-BLUE3M64)
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 24 1/2 in H, 58 1/4 in L, 16 1/2 in W, White (TB-5-00)
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 34 in H, 73 3/4 in L, 18 in W, Spruce Green (TB-6-21)
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 62 1/4 in W x 24 in H, Orange (TB-5-10)
- ZORO SELECT Leg Frame Type 2 Barricade, EGR Sheeting, 41 in H, 41 in L, 36 in W, Orange/White (97-03-002-36)
- Zoro Select Traffic Safety