Shop All Traffic Barricades
Zoro Select
Delineator Post, Black, HDPE, 48 In
Mfr # 04-48-BWG
Zoro # G6331841
original price:
$73.77
27% off
new price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Height 48"
- Weight 2 lb
- Length 48"
- Includes Mounting Base (4 Anchors Not Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 04-48-BWG
- Zoro # G6331841
- UPC # 737415009303
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 48" |
Length | 48" |
Outside Diameter | 2 in |
Height of Tape Stripe | (2) 3 in |
Delineator Height | 48 in |
Delineator Dia. | 3 in |
Base Dimension | 8.25 in Dia |
Overall Height | 48 in |
Conical Height | 48 in |
Height of Reflective Stripe | (2) 3 in |
Post Diameter | 2 in |
Description
Delineator Post, Product Type Delineator Posts, Overall Height 48 in, Reflective Stripe Color White, Top Style Flat, Body Material HDPE, Body Color Black, Conical Height 48 in, Includes Mounting Base (4 Anchors Not Included), Includes Reflective Striping Yes, Includes Weighted Base No, Nestable No, Installation Type Permanent, Outside Diameter 2 in, Reflective Grade High-Intensity Prismatic, Weight 2 lb, Base Color Black, Base Material Plastic, Base Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Replacement Smoke Tube, Plastic, PK12 (458480)
- CROWN MATTING TECHNOLOGIES Carpeted Scraper/Wiper Mat, 2 ft. W x 3 ft. L (OE 0023GY)
- XPOSE SAFETY Green Heavy Duty Vinyl Waterproof Apron, 12PK (AG100-12-S)
- RAINBELLA Lightweight Rain Poncho (48150)
- ZORO SELECT Speed Bump, Rubber, 2 1/4 in H, 4 ft L, 12 in W, Black/Yellow (29NH40)
- ZORO SELECT Traffic Barrel, HDPE, 41-1/2 In. H (03-780-4EG)
- ZORO SELECT Barrier Post, 41 in H, Yellow (92118)
- ZORO SELECT Blank Warning Stake, Reinforced Polymer, 66" H, 3-3/4" W, Orange (96920)
- ZORO SELECT Traffic Cone Sign, ABS plastic, 10 1/2 in H, 12 1/2 in L, 5/16 in W, Black/Orange (03-550-SLT)
- ZORO SELECT Traffic Cone, 10 lb., Orange Cone Color (RS70045SR3M64)
- ZORO SELECT Traffic Barrel, White/Orange, HDPE (03-780-6EG)
- Zoro Select Traffic Barricades