Shop All Traffic Barricades
Zoro Select
Delineator Post, 45 In. H, 4 In. Dia.
Mfr # 03-747BRBC
Zoro # G2879536
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Height 45"
- Weight 10 lb
- Includes Molded Top Grab Handle
- Outside Diameter 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 03-747BRBC
- Zoro # G2879536
- UPC # 737415007491
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 45" |
Outside Diameter | 4 in |
Height of Tape Stripe | (2) 3 in |
Delineator Height | 45 in |
Base Dimension | 18 x 18 in |
Delineator Dia. | 4 in |
Overall Height | 45 in |
Base Width | 18 in |
Base Outside Diameter | 4 in |
Base Length | 18 in |
Post Diameter | 4 in |
Height of Reflective Stripe | (2) 3 in |
Conical Height | 45 in |
Description
Delineator Post with Base, Product Type Delineator Posts, Overall Height 45 in, Reflective Stripe Color Silver, Top Style Grabber, Body Material Polyethylene, Body Color Blue, Conical Height 45 in, Includes Molded Top Grab Handle, Includes Reflective Striping Yes, Includes Weighted Base Yes, Nestable Yes, Installation Type Portable, Outside Diameter 4 in, Reflective Grade High-Intensity Prismatic, Weight 10 lb, Base Color Black, Base Length 18 in, Base Material Rubber, Base Outside Diameter 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE One Way Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1015-EG_12x18 (T1-1015-EG_12x18)
- PIP MaxiFlex Seamless Knits, ATG, XS, PK12 (34-876/XS)
- KLEENGUARD Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, XS, PR (47084)
- 3M Fire Barrier Putty, 7 in x 7 in, Red-Brown, Intumescent, Up to 4 hr Fire Rating (MPP+7"X7"*)
- ZORO SELECT Traffic Cone, 18 In.White (1YBW7)
- ZORO SELECT Traffic Cone, 18In, Orange, Outside Dia.: 8 in (6FHC2)
- ZORO SELECT Leg Frame Type 2 Folding Barricade, polypropylene, 40 in H, 40 in L, 24 in W, Orange/White (97-01-002)
- ZORO SELECT Traffic Cone, 5 lb., Orange Cone Color (RS70025C3M6)
- ZORO SELECT Channelizer Cone with Collar, 36inH, Ornge (03-770-36-64OW)
- ZORO SELECT Speed Bump, Rubber, 6 ft L, 1 ft W, Black/Yellow (29NH35)
- CORTINA SAFETY PRODUCTS Polypropylene, 5 H, 97.1 L, 30.1 W (97-01-004-014)
- Zoro Select Traffic Safety