Shop All Traffic Barricades
Zoro Select
Delineator Base, Rubber, 1 in H, 15 in L, 17 in W, Black
Mfr # 03-730
Zoro # G4183803
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Height 1 in
- Weight 10 lb
- Length 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 03-730
- Zoro # G4183803
- UPC # 737415003967
- Country of Origin China
- Category Traffic Barricades
Dimensions
Height | 1 in |
Length | 15 in |
Width | 17 in |
Inside Diameter | 5 in |
Details
Item | Delineator Base |
Material | Rubber |
Color | Black |
Weight | 10 lb |
Includes | 5 in Diameter Center Hole |
Standards | MUTCD, NCHRP-350 |
For Use With | Cortina Delineators |
Sub-Category | Bases and Weights |
Green Environmental Attribute | Product Contains 100% Total Recycled Content |
Product Type | Delineator Base |
Shape | Square |
Compatible with Series | EZ Grab |
For Use With Product Type | Portable Delineator Post |
Installation Method | Slip-On |
Description
Delineator Base, Product Type Delineator Base, For Use With Product Type Portable Delineator Post, Weight 10 lb, Color Black, Shape Square, Material Rubber, Compatible with Series EZ Grab, Width 17 in, Includes 5 in Diameter Center Hole, Inside Diameter 5 in, Installation Method Slip-On, Length 15 in, Height 1 in, Standards MUTCD, NCHRP-350
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Silver Mirror Polycarbonate Lens, Scratch-Resistant (XB137)
- GLOWEAR BY ERGODYNE Black Bottom Rain Bibs, Lime, Medium (8918BK)
- MOON AMERICAN Fire Hose Female/Male Reducer Adapter - 2-1/2 In. NH Female X 1-1/2 In. NH Male - Brass (369-2521521)
- MARCO Ultralite Blast Suit - 5X-Large (1029507)
- ZORO SELECT Vertical Panel Channelizer, HDPE (03-760-EG)
- ZORO SELECT Traffic Cone, 3 lb., Lime Cone Color (RS45015C-L3M6)
- ZORO SELECT Trim Line Channelizer, Yellow, 45 In (03-750-64HYG)
- ZORO SELECT Delineator Post, Green, HDPE, 45 In (03-747GRBCG)
- ZORO SELECT Delineator Post, 45 In. H, 4 In. Dia. (03-747BRBC)
- ZORO SELECT Traffic Cone, Night or High Speed Roadway (45 mph or higher), 7 lb, Reflective, 28 in Height, Orange (RS70032CT3M64)
- MUTUAL INDUSTRIES Traffic Cone with 3 lb. Plain Finish, PK2, Plastic, 18 Inch H, 10 Inch L, 10 Inch W, Orange (M17720-18-3)
- Zoro Select Traffic Safety