Shop All Humidifier and Dehumidifier Parts
Zoro Select
Dehumidifier Vent Hose, 6 3/4" Dia
Mfr # 61UV95
Zoro # G901770542
product price: $64.39
/ea
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 192 in
- Material Polyester Neoprene
- Product Type Dehumidifier Vent Hose
- Telescoping No
- Overall Length 192 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61UV95
- Zoro # G901770542
- UPC # 842149026608
- Country of Origin China
- Category Humidifier and Dehumidifier Parts
Dimensions
Overall Depth | 192 in |
Overall Length | 192 in |
Overall Width | 6 3/4 in |
Extended Length | 192 in |
Overall Height | 6 3/4 in |
Details
Item | Exhaust Hose |
Material | Polyester Neoprene |
Product Type | Dehumidifier Vent Hose |
Telescoping | No |
Compatible Manufacturer Model Number | 1PACD150, 2PACD200 |
Description
Exhaust Hose, Extended Length 192 in, Overall Depth 192 in, Overall Height 6 3/4 in, Overall Length 192 in, Overall Width 6 3/4 in, Compatible Grainger Part Number 379A51, 379A52, Compatible Manufacturer Model Number 1PACD150, 2PACD200, Product Type Dehumidifier Vent Hose, Telescoping No, Material Polyester Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC CONTROLS Replacement Diaphram for MCP - 3631 (HPO-0038)
- SUPCO Mini-Split Run Cap, 15MFD x 450V (RC15X450)
- SELKIRK METALBESTOS Flashing Bvnt 6"6Rv-Af6 (106825)
- MCDONNELL & MILLER Ea-157-S Short Electrode For (EA-157-S)
- ZORO SELECT Dehumidifier Vent Hose, 9" Dia (61UV96)
- ECOR PRO Washable Reticulated Foam Filter, PK3 (FILTERDF)
- GENERAL FILTERS 15-14 Steam Cylinder For Eral (15-14)
- ESSICK AIR Humidifier Wick Filter (MAF2)
- HONEYWELL Honeywell 4606208 Replacement Humidifier Filter (4606208)
- SANTA FE Dehumidifier Supply Duct Kit, (2) 10" Supply Collars & Block-Off Plate, for Use With SantaFe Advance (4033039)
- AUSTIN AIR Austin Air F400B Standard Replacement Pre-Filter; Large - White (F400B)
- Zoro Select Humidifier and Dehumidifier Parts