Shop All Black Pipe Fittings
Zoro Select
Socket x Socket Cast Iron Deep Seal P-Trap
Mfr # 222567
Zoro # G700722261
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4 in
- Pipe Fitting Material Cast Iron
- Application DWV
- Specific Fitting Shape Deep Seal P-Trap
- Connection Type Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 222567
- Zoro # G700722261
- UPC # 810074082242
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size | 4 in |
Fitting Side A Outside Diameter | 4 7/16 in |
Fitting Side A Nominal Pipe Size | 4 in |
Overall Length | 12 1/2 in |
Fitting Pipe Size | 4 in x 4 in |
Fitting Side B Outside Diameter | 4 7/16 in |
Fitting Side B Nominal Pipe Size | 4 in |
Bend Nominal Dimensions | 5 x 10 1/2 |
Description
Deep Seal P-Trap, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 4 in, Female, Socket, 4 7/16 in, 4 in, Female, Socket, 4 7/16 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (82LF10401)
- ZORO SELECT 2", FNPT x FNPT, 316 Stainless Steel, Y Strainer, 800 psi (G-YSS-200)
- ZORO SELECT 1/4" FNPT SS Half Coupling (4307001502)
- ZORO SELECT 2" x 3/4" Male Threaded x Male Threaded Carbon Steel Swage Nipple Class STD (3964533301)
- ZORO SELECT 1" Female NPT x Female NPT x Female NPT x Female NPT Black Forged Steel Cross Class 3000 (1MMZ5)
- ZORO SELECT 2" Socket Socket Black Forged Steel Coupling Class 3000 (1MNX5)
- ZORO SELECT 1-1/4" x 1-1/4" x 3/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (5P500)
- ZORO SELECT 8" Black Steel Blind Flange (FLCS1RFBL800)
- ZORO SELECT Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee (783Y61)
- ZORO SELECT Black Nipple, Seamless, 1 1/4 x36 (793N94)
- ZORO SELECT 1" Socket Socket Black Forged Steel Coupling Class 3000 (1MNX2)
- Zoro Select Black Pipe Fittings