Shop All Black Pipe Fittings
Zoro Select
Socket x Socket Cast Iron Deep Seal P-Trap
Mfr # 222566
Zoro # G100722205
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Pipe Size 3 in
- Application DWV
- Specific Fitting Shape Deep Seal P-Trap
- Connection Type Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 222566
- Zoro # G100722205
- UPC # 810074082235
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size | 3 in |
Fitting Side B Outside Diameter | 3 3/8 in |
Fitting Pipe Size | 3 in x 3 in |
Bend Nominal Dimensions | 4 1/2 x 9 |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side A Outside Diameter | 3 3/8 in |
Fitting Side B Nominal Pipe Size | 3 in |
Overall Length | 10 1/2 in |
Description
Deep Seal P-Trap, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 3 in, Female, Socket, 3 3/8 in, 3 in, Female, Socket, 3 3/8 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" x 5-1/2" Black Pipe Nipple Sch 40 (5P676)
- B & K BALL VALVE 1"" FPT PVC 80 (107-105)
- EVERFLOW PEX Ax3/4" Hose Bib, 12" Long Anti-Siphon Sillcock Frost Free Outdoor Faucet w/Vacuum Breaker 1/2" (62121F-NL)
- PLUMB PAK Wax Jumbo Toilet Gaskets (K836-2)
- ZORO SELECT 1" NPT x Female NPT Malleable Iron 90 Degree Elbow Class 300 (4316000458)
- ZORO SELECT 3/4" x 1/2" Female NPT x Female NPT Malleable Iron 90 Degree Reducing Elbow Class 150 (5P445)
- ZORO SELECT 1/4" x 1/8" Female NPT x Female NPT Malleable Iron Reducer Class 150 (5P558)
- ZORO SELECT Socket x Socket x Socket Cast Iron Sanitary Tee (220808)
- ZORO SELECT 2" Socket Socket Black Forged Steel Coupling Class 3000 (1MNX5)
- ZORO SELECT 1-1/4" x 1" Female NPT x Female NPT Malleable Iron Reducer Class 150 (5P569)
- LEGEND VALVE 1/2" X 1/4" BLACK RED. ELBOW (350-104C)
- Zoro Select Black Pipe Fittings