Shop All Deck Screws
Zoro Select
Deck Screw, #8 x 4 in, Steel, Flat Head, Phillips Drive, 500 PK
Mfr # 0864DPG
Zoro # G9089107
product price: $63.69
/pk 500, $0.13/ea
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Dacrotized
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0864DPG
- Zoro # G9089107
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Dacrotized |
Item | Deck Screw |
Thread Type | Coarse |
Description
Deck Screws,8X4 PHIL BUGLE DECK,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO HPT Collated Brad Nail, 1-3/4 in L, 18 ga, Electro Galvanized, Brad Head, Straight (24105THPT)
- ZORO SELECT Hex Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Plain, 35/64 in Ht, 25 PK (U51080.062.0001)
- STERLING SEAL & SUPPLY Fully Threaded Rod, 5/8"-11, Grade B7, Black Oxide Finish, 2 PK (THRROD.MED.B7.BOS.5/8-11x4ftx2)
- MKT FASTENING SUP-R Toggle Toggle Bolt, 100 PK (8337000)
- ZORO SELECT Deck Screw, #8 x 1-5/8 in, Steel, Flat Head, Phillips Drive, 2000 PK (0826DPG)
- ZORO SELECT Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Phillips Drive, 1000 PK (1056DPG)
- ZORO SELECT Deck Screw, #10 x 2-1/2 in, Steel, Flat Head, Phillips Drive, 800 PK (1040DPG)
- ZORO SELECT Deck Screw, #10 x 1-3/8 in, Steel, Flat Head, Phillips Drive, 2000 PK (1022DPG)
- ZORO SELECT Deck Screw, #10 x 2-1/2 in, 18-8 Stainless Steel, Flat Head, Square Drive, 25 PK (1VB40)
- ZORO SELECT Deck Screw, #10 x 2-1/4 in, 18-8 Stainless Steel, Flat Head, Square Drive, 1000 PK (10367DQG188)
- FASTENMASTER Deck Screw, #20 x 2-1/2 in, Carbon Steel, Torx Drive, 1000 PK (FAFTR32121000GY)
- Zoro Select Deck Screws