Shop All Deck Screws
Zoro Select
Deck Screw, #8 x 3 in, Steel, Flat Head, Torx Drive, 2000 PK
Mfr # 0848DTF17HC
Zoro # G9093264
product price: $201.99
/pk 2000, $0.10/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
- Thread Type Type 17-2/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0848DTF17HC
- Zoro # G9093264
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Deck Screw |
Thread Type | Type 17-2/3 |
Description
Deck Screws,8X3 6LOB FLT NIB DE,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK (51685)
- ZORO SELECT Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 47 mm, Steel, Plain, 100 PK (M21520.100.0035)
- ZORO SELECT Knife Thread Insert, M8-1.25 Int Thrd Sz, 15.875 mm L, 12.7 mm Dia., 18-8 Stainless Steel, Plain (400-M8-CR-PK5)
- ZORO SELECT Spring Nut, #14, U Shape, Steel, Phosphate Finish, 25 PK (5753PK)
- ZORO SELECT Deck Screw, #6 x 2 in, Steel, Flat Head, Torx Drive, 5000 PK (0632DTF17HC)
- ZORO SELECT Deck Screw, #8 x 1-1/4 in, Steel, Flat Head, Torx Drive, 7300 PK (0820DTF17HC)
- ZORO SELECT Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Torx Drive, 2200 PK (0940DTF17HC)
- ZORO SELECT Deck Screw, #10 x 2-1/2 in, 18-8 Stainless Steel, Flat Head, Square Drive, 25 PK (1VB40)
- ZORO SELECT Deck Screw, #8 x 1-5/8 in, 18-8 Stainless Steel, Flat Head, Square Drive, 50 PK (1VB35)
- ZORO SELECT Deck Screw, #8 x 4 in, Steel, Flat Head, Torx Drive, 500 PK (0864DTG)
- MIDWEST FASTENER Deck Screw, #8 x 3 in, Steel, Flat Head, Square Drive, 15 PK (30665)
- Zoro Select Deck Screws