Shop All Deck Screws
Zoro Select
Deck Screw, #8 x 2 in, Steel, Flat Head, Phillips Drive, 2000 PK
Mfr # 0832DPG
Zoro # G8547289
original price:
$168.79
14% off
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Material Steel
- Finish Dacrotized
- System of Measurement Inch
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0832DPG
- Zoro # G8547289
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2 in |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Dacrotized |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Coarse |
Description
Deck Screws,8X2 PHIL BUGLE DECK,PK2000, Package Quantity 2000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 3-1/2 in Length, 50 PK (09046)
- ZORO SELECT Socket Set Screw, Cup, 1/4-28x3/8, PK100 (U07852.025.0037)
- ZORO SELECT Jam Nut, M8-1.25, 316 Stainless Steel, Not Graded, Plain, 4 mm Ht, 50 PK (JN9XX00800-050P1)
- X1 TOOLS 3/16 x 5/8 Roll Pin / Spring Pin / Tension Pin 30 Pins by X1 Tools (X1E-CON-PIN-ROL-1150x30)
- ZORO SELECT Deck Screw, #8 x 2-1/4 in, Steel, Flat Head, Phillips Drive, 1500 PK (0836DPG)
- ZORO SELECT Deck Screw, #6 x 2-1/2 in, Steel, Flat Head, Phillips Drive, 3000 PK (0640DPG)
- ZORO SELECT Deck Screw, #7 x 1-1/4 in, Steel, Flat Head, Phillips Drive, 3000 PK (0720DPG)
- ZORO SELECT Deck Screw, #8 x 2-1/4 in, Steel, Flat Head, Torx Drive, 2000 PK (0836DTG)
- ZORO SELECT Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Phillips Drive, 1000 PK (1056DPG)
- ZORO SELECT Deck Screw, #10 x 5 in, Steel, Flat Head, Phillips Drive, 500 PK (1080DPG)
- ZORO SELECT Deck Screw, #8 x 1 in, Stainless Steel, Flat Head, Square Drive, 1250 PK (08247DQG188)
- Zoro Select Deck Screws