Shop All Deck Screws
Zoro Select
Deck Screw, #8 x 2-1/4 in, Steel, Flat Head, Torx Drive, 200 PK
Mfr # U30251.016.0225
Zoro # G2813030
original price:
$20.35
24% off
new price: $15.39
/pk 200, $0.08/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
Pointed Tip
- Drive Size T20
- Material Steel
- Finish Zinc Yellow
- Application General Wood Construction
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U30251.016.0225
- Zoro # G2813030
- Country of Origin Multiple
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-1/4 in |
Drive Size | T20 |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Zinc Yellow |
Application | General Wood Construction |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Coarse |
Tip Type | Pointed |
Head Shape | Round |
Description
Deck Screw, Type Deck Screw, Head Type Bugle, Finish Zinc Yellow, Material Steel, Screw Size #8, Fastener Length 2 1/4 in, Drive Torx, Drive Size T20, System of Measurement Inch, Application General Wood Construction, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Nut, 1/4"-20, Square Shape, Steel, Not Graded, Zinc Plated Finish, 25 PK (ADVD7988-1420-3B)
- ZORO SELECT Dowel Pin, SS, 1/4 D x3/4 In L, PK25 (MS16555-646)
- MIDWEST FASTENER Class 8.8, M18-2.50 Hex Head Cap Screw, Zinc Plated Steel, 110 mm L, 2 PK (931821)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 1 in Length, 6 PK (67462)
- ZORO SELECT Deck Screw, #8 x 3 in, Steel, Flat Head, Torx Drive, 200 PK (U30251.016.0300)
- ZORO SELECT Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Torx Drive, 200 PK (U30251.019.0350)
- ZORO SELECT Deck Screw, #10 x 1-5/8 in, Steel, Flat Head, Torx Drive, 200 PK (U30251.019.0162)
- ZORO SELECT Deck Screw, #10 x 1 in, Stainless Steel, Flat Head, Phillips Drive, 2000 PK (1016DPG188)
- ZORO SELECT Deck Screw, #12 x 3-1/2 in, 18-8 Stainless Steel, Flat Head, Square Drive, 500 PK (12567DQG188)
- ZORO SELECT Deck Screw, #6 x 1-5/8 in, Steel, Flat Head, Torx Drive, 5000 PK (0626DTG)
- BUILDRIGHT Deck Screw, #6 x 2 in, Steel, Flat Head, Phillips Drive, 186 PK (07909)
- Zoro Select Deck Screws