Shop All Deck Screws
Zoro Select
Deck Screw, #8 x 2-1/4 in, Steel, Flat Head, Phillips Drive, 1500 PK
Mfr # 0836DPG
Zoro # G8547307
product price: $88.79
/pk 1500, $0.06/ea
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Material Steel
- Finish Dacrotized
- System of Measurement Inch
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0836DPG
- Zoro # G8547307
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-1/4 in |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Dacrotized |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Coarse |
Description
8X2 1/4 Phillips Bugle Head Coarse Thread Sharp Point Deck Screw Dacrotized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Rivet Nut, #10-32 Thread Size, 0.554 in L, Rubber, 25 PK (347108/666)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx2" L, PK100 (WWG-CPS-029)
- MIDWEST FASTENER Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 5 PK (65481)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 2" L, Nylon Zinc Plated, 100 PK (U70653.025.0200)
- ZORO SELECT Deck Screw, #10 x 2-1/2 in, Steel, Flat Head, Phillips Drive, 800 PK (1040DPG)
- ZORO SELECT Deck Screw, #8 x 4 in, Steel, Flat Head, Phillips Drive, 500 PK (0864DPG)
- ZORO SELECT Deck Screw, #8 x 3-1/2 in, Steel, Flat Head, Phillips Drive, 700 PK (0856DPG)
- ZORO SELECT Deck Screw, #6 x 1-1/4 in, Steel, Flat Head, Phillips Drive, 100 PK (DKPBI0-60125G-100BX)
- ZORO SELECT Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Torx Drive, 2200 PK (0940DTF17HC)
- ZORO SELECT Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Torx Drive, 200 PK (U30251.019.0350)
- PRIMEGUARD PLUS Deck Screw, #10 x 3-1/2 in, Flat Head, Torx Drive, 2163 PK (L312ST5)
- Zoro Select Deck Screws