Shop All Deck Screws
This Product is Discontinued
Zoro Select
Deck Screw, #8 x 2 1/2 in, Steel, Flat Head, Torx Drive, 2000 PK (Discontinued)
Mfr # B30251.016.0250
Zoro # G1200040
Free Shipping & Returns
This Product is Discontinued
Key Features
Flat Head
Torx Drive
Pointed Tip
- Screw Size #8
- Drive Size T20
- Material Steel
- Finish Zinc Yellow
- Application General Wood Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B30251.016.0250
- Zoro # G1200040
- Country of Origin Multiple
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2 1/2 in |
Drive Size | T20 |
Thread Size | #8 |
Fastener Length | 2 1/2 in |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Zinc Yellow |
Application | General Wood Construction |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Coarse |
Tip Type | Pointed |
Finish Type | Zinc Yellow |
Head Shape | Round |
Material Type | Steel |
Description
Deck Screw, Type Deck Screw, Head Type Bugle, Finish Zinc Yellow, Material Steel, Screw Size #8, Fastener Length 2 1/2 in, Drive Torx, Drive Size T20, System of Measurement Inch, Application General Wood Construction, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.