Shop All Deck Screws
Zoro Select
Deck Screw, #8 x 2-1/2 in, Steel, Flat Head, Square Drive, 6000 PK
Mfr # 0826DQF17CRD
Zoro # G9090839
product price: $258.99
/pk 6000, $0.04/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- Fastener Length 2-1/2 in
- Material Steel
- Finish Red Ceramic
- Thread Style Partially Threaded
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0826DQF17CRD
- Zoro # G9090839
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-1/2 in |
Details
Head Type | Flat |
Drive | Square |
Material | Steel |
Finish | Red Ceramic |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Description
8-8X1 5/8 Square Flat Nibs Deck Screw Type17 2/3 Thread Red Ceramic 1,200HR Salt Spray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, 1/4 In, Pk5 (D20-2000)
- ZORO SELECT Heavy Hex Nut, #2-4-1/2, Steel, Grade 2H, Hot Dipped Galvanized, 2-1/32 in Ht (HHNI2H200G-001BX)
- DELTANA Wood Screw, #9, 3/4 in, Zinc Chromate Steel Flat Head Phillips Drive (SCWST975U2D)
- CREATIVE PRODUCTS 500 Pack - 1/4-20 Hex Nut Zinc (SP-14CHNZ-500)
- ZORO SELECT Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Square Drive, 2000 PK (0940DQF17CRD)
- ZORO SELECT Deck Screw, #8 x 1 in, Steel, Flat Head, Square Drive, 4000 PK (0816DQG)
- ZORO SELECT Deck Screw, #8 x 3 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 200 PK (U30250.016.0300)
- ZORO SELECT Deck Screw, #8 x 1-1/2 in, Steel, Flat Head, Phillips Drive, 2500 PK (0824DPG)
- ZORO SELECT Deck Screw, #6 x 2-1/2 in, Steel, Flat Head, Square Drive, 3000 PK (0640DQG)
- ZORO SELECT Deck Screw, #10 x 3 in, 18-8 Stainless Steel, Flat Head, Square Drive, 25 PK (1VB41)
- ZORO SELECT Deck Screw, #9 x 1-1/4 in, Steel, Flat Head, Square Drive, 3000 PK (0920DQG)
- Zoro Select Deck Screws