Shop All Deck Screws
Zoro Select
Deck Screw, #8 x 1 in, Steel, Flat Head, Torx Drive, 9000 PK
Mfr # 0816DTF17HC
Zoro # G9093368
product price: $402.99
/pk 9000, $0.04/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
- Thread Type Type 17-2/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0816DTF17HC
- Zoro # G9093368
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Deck Screw |
Thread Type | Type 17-2/3 |
Description
Deck Screws,8X1 6LOB FLT NIB DE,PK9000, Package Quantity 9000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 3/32 in L, Brass Body, 100 PK (TBC0603-100)
- MARSON Rivet Nut, 5/16"-18 Thread Size, Steel, 300 PK (M49171)
- PRECISION BRAND Arbor Shim, 0.0250x1/2 ID, Pk10 (25134)
- SABERDRIVE Deck Screw, #9 x 1-1/4 in, Steel, Flat Head, Torx Drive, 894 PK (51180)
- ZORO SELECT Deck Screw, #8 x 3 in, Steel, Flat Head, Torx Drive, 2000 PK (0848DTF17HC)
- ZORO SELECT Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Torx Drive, 2200 PK (0940DTF17HC)
- ZORO SELECT Deck Screw, #10 x 4 in, Steel, Flat Head, Torx Drive, 500 PK (1064DTF17HC)
- ZORO SELECT Deck Screw, #10 x 2-1/2 in, Steel, Flat Head, Torx Drive, 200 PK (U30251.019.0250)
- ZORO SELECT Deck Screw, #8 x 1-5/8 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 200 PK (U30250.016.0162)
- ZORO SELECT Deck Screw, #10 x 2-1/2 in, Steel, Flat Head, Phillips Drive, 800 PK (1040DPG)
- ZORO SELECT Deck Screw, #10 x 2-1/2 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 200 PK (U30250.019.0250)
- Zoro Select Deck Screws