Shop All Deck Screws
Zoro Select
Deck Screw, #8 x 1 in, Steel, Flat Head, Square Drive, 4000 PK
Mfr # 0816DQG
Zoro # G8550326
product price: $178.99
/pk 4000, $0.04/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- Material Steel
- Finish Dacrotized
- Thread Style Partially Threaded
- System of Measurement Inch
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0816DQG
- Zoro # G8550326
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1 in |
Details
Head Type | Flat |
Drive | Square |
Material | Steel |
Finish | Dacrotized |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Coarse |
Description
8X1 Bugle Square Drive Coarse Thread Sharp Point Deck Screw Dacrotized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE NAIL SNK VN 6DX1.875"" 5# (6CTDSKR5)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , 18-8 Stainless Steel Plain Finish, 10 PK (WAS40458)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/8 in W, 3/8 in H, Alloy Steel (WWG600375037512)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 130 mm L, 25 PK (M04100.120.0130)
- ZORO SELECT Deck Screw, #6 x 2-1/2 in, Steel, Flat Head, Square Drive, 3000 PK (0640DQG)
- ZORO SELECT Deck Screw, #8 x 1-1/2 in, Steel, Flat Head, Square Drive, 2500 PK (0824DQG)
- ZORO SELECT Deck Screw, #8 x 4 in, Steel, Flat Head, Square Drive, 500 PK (0864DQG)
- ZORO SELECT Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Torx Drive, 2200 PK (0940DTF17HC)
- ZORO SELECT Deck Screw, #10 x 2-1/4 in, 18-8 Stainless Steel, Flat Head, Square Drive, 1000 PK (10367DQG188)
- ZORO SELECT Deck Screw, #6 x 1-1/4 in, Steel, Flat Head, Phillips Drive, 100 PK (DKPBI0-60125G-100BX)
- SENCO Deck Screw, #8 x 2-1/2 in (08D250S)
- Zoro Select Deck Screws