Shop All Deck Screws
Zoro Select
Deck Screw, #8 x 1-1/2 in, Steel, Flat Head, Square Drive, 2500 PK
Mfr # 0824DQG
Zoro # G9091916
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- Material Steel
- Finish Dacrotized
- Thread Style Partially Threaded
- System of Measurement Inch
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0824DQG
- Zoro # G9091916
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/2 in |
Details
Head Type | Flat |
Drive | Square |
Material | Steel |
Finish | Dacrotized |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Coarse |
Description
8X1 1/2 Bugle Square Drive Coarse Thread Sharp Point Deck Screw Dacrotized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Rivet Nut, #8-32 Thread Size, 0.499 in L, Rubber, 25 PK (347012/666)
- SUBURBAN BOLT AND SUPPLY M14 X 50 PULL DOWEL (A4550140050P)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 3/4 in Thr Lg, 2 1/2 in Shoulder Lg, Steel, 2 PK (Z0725)
- ALLIED TITANIUM 1/4 X 1 inch Dowel Pin, Grade 5 (Ti-6Al-4V) (0047024)
- ZORO SELECT Deck Screw, #10 x 4 in, Steel, Flat Head, Square Drive, 1000 PK (1064DQG)
- ZORO SELECT Deck Screw, #6 x 2-1/2 in, Steel, Flat Head, Square Drive, 3000 PK (0640DQG)
- ZORO SELECT Deck Screw, #6 x 2 in, Steel, Flat Head, Square Drive, 3500 PK (0632DQG)
- ZORO SELECT Deck Screw, #8 x 2-1/2 in, Steel, Flat Head, Torx Drive, 200 PK (U30251.016.0250)
- ZORO SELECT Deck Screw, #10 x 1-1/2 in, 18-8 Stainless Steel, Flat Head, Square Drive, 50 PK (1VB38)
- ZORO SELECT Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Torx Drive, 2200 PK (0940DTF17HC)
- HILLMAN Deck Screw, 1-1/4 in, Steel (48605)
- Zoro Select Deck Screws