Shop All Deck Screws
Zoro Select
Deck Screw, #8 x 1-1/2 in, Steel, Flat Head, Phillips Drive, 2500 PK
Mfr # 0824DPG
Zoro # G9089028
product price: $134.99
/pk 2500, $0.05/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Dacrotized
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0824DPG
- Zoro # G9089028
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Dacrotized |
Item | Deck Screw |
Thread Type | Coarse |
Description
Deck Screws,8X1 1/2 PHIL BUGLE,PK2500, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Common Nail, 3 in L, 10D, Steel, Bright Finish, 9 ga (10C1)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 5-1/2" L, Steel Zinc Plated, 25 PK (04130)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, 3/4"-16 Thrd Sz, 18-8 Stainless Steel (3591-12CN750)
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 6 PK (933668)
- ZORO SELECT Deck Screw, #7 x 1-1/4 in, Steel, Flat Head, Phillips Drive, 3000 PK (0720DPG)
- ZORO SELECT Deck Screw, #8 x 4 in, Steel, Flat Head, Phillips Drive, 500 PK (0864DPG)
- ZORO SELECT Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Phillips Drive, 1000 PK (1056DPG)
- ZORO SELECT Deck Screw, #12 x 3 in, 18-8 Stainless Steel, Flat Head, Square Drive, 500 PK (12487DQG188)
- ZORO SELECT Deck Screw, #8 x 1-1/4 in, Steel, Flat Head, Torx Drive, 7300 PK (0820DTF17HC)
- ZORO SELECT Deck Screw, #8 x 1-5/8 in, Stainless Steel, Flat Head, Square Drive, 1250 PK (08267DQG188)
- BUILDRIGHT Deck Screw, #10 x 4 in, Steel, Flat Head, Square Drive, 500 PK (07459)
- Zoro Select Deck Screws