Shop All Deck Screws
Zoro Select
Deck Screw, #8 x 1-1/2 in, Stainless Steel, Flat Head, Phillips Drive, 1250 PK
Mfr # 0824DPG188
Zoro # G9089308
product price: $253.99
/pk 1250, $0.20/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material Stainless Steel
- Finish Plain
- Thread Style Partially Threaded
- Interior/Exterior Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0824DPG188
- Zoro # G9089308
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Deck Screw |
Interior/Exterior | Exterior |
Thread Type | Coarse |
Description
Deck Screws,8X1 1/2 PHIL BUGLE,PK1250, Package Quantity 1250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 25 PK (U01000.043.0125)
- ZORO SELECT Grade 5, 9/16"-12 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 10 PK (U01200.056.0350)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 150 PK (B01200.050.0175)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Plain 18-8 Stainless Steel, 56 Inserts (EZ-C313)
- ZORO SELECT Deck Screw, #10 x 1 in, Stainless Steel, Flat Head, Phillips Drive, 2000 PK (1016DPG188)
- ZORO SELECT Deck Screw, #8 x 2 in, Stainless Steel, Flat Head, Phillips Drive, 1000 PK (0832DPG188)
- ZORO SELECT Deck Screw, #10 x 2-1/2 in, Stainless Steel, Flat Head, Phillips Drive, 400 PK (1040DPG188)
- ZORO SELECT Deck Screw, #10 x 5 in, Steel, Flat Head, Phillips Drive, 500 PK (1080DPG)
- ZORO SELECT Deck Screw, #8 x 1-1/4 in, 18-8 Stainless Steel, Flat Head, Square Drive, 100 PK (1VB34)
- ZORO SELECT Deck Screw, #8 x 2-1/4 in, Steel, Flat Head, Torx Drive, 200 PK (U30251.016.0225)
- MIDWEST FASTENER Deck Screw, #8 x 2-1/2 in, Steel, Flat Head, Phillips Drive, 101 PK (54032)
- Zoro Select Deck Screws