Shop All Deck Screws
Zoro Select
Deck Screw, #6 x 3/4 in, Steel, Flat Head, Square Drive, 8000 PK
Mfr # 0612DQG
Zoro # G8550387
product price: $264.99
/pk 8000, $0.03/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- Material Steel
- Finish Dacrotized
- Thread Style Partially Threaded
- System of Measurement Inch
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0612DQG
- Zoro # G8550387
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #6 |
Fastener Length | 3/4 in |
Details
Head Type | Flat |
Drive | Square |
Material | Steel |
Finish | Dacrotized |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Coarse |
Description
6X3/4 Bugle Square Drive Coarse Thread Sharp Point Deck Screw Dacrotized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Black Oxide Finish, 25 PK (5MXD1)
- ZORO SELECT Spring Pin, Sltd, 1/4inx1/2in, Znc, PK50 (U39101.025.0050)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 4 1/8 in Bore Dia. (U36050.412.0001)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 3 ft, Aluminum, Not Graded, Plain Finish (AL.05801103.PL.DAR)
- ZORO SELECT Deck Screw, #8 x 1-1/2 in, Steel, Flat Head, Square Drive, 2500 PK (0824DQG)
- ZORO SELECT Deck Screw, #8 x 4 in, Steel, Flat Head, Square Drive, 500 PK (0864DQG)
- ZORO SELECT Deck Screw, #10 x 4-1/2 in, Steel, Flat Head, Square Drive, 500 PK (1072DQG)
- ZORO SELECT Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Torx Drive, 200 PK (U30251.019.0350)
- ZORO SELECT Deck Screw, #8 x 2 in, 18-8 Stainless Steel, Flat Head, Square Drive, 50 PK (1VB36)
- ZORO SELECT Deck Screw, #8 x 4 in, Steel, Flat Head, Phillips Drive, 500 PK (0864DPG)
- RICHELIEU #9 x 3 1/8 in., 100 PK (FTSCD17T9318VP)
- Zoro Select Deck Screws