Shop All Deck Screws
Zoro Select
Deck Screw, #6 x 2-1/2 in, Steel, Flat Head, Square Drive, 3000 PK
Mfr # 0640DQG
Zoro # G8550317
product price: $161.99
/pk 3000, $0.05/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- Material Steel
- Finish Dacrotized
- Thread Style Partially Threaded
- System of Measurement Inch
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0640DQG
- Zoro # G8550317
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #6 |
Fastener Length | 2-1/2 in |
Details
Head Type | Flat |
Drive | Square |
Material | Steel |
Finish | Dacrotized |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Coarse |
Description
6X2 1/2 Bugle Square Drive Coarse Thread Sharp Point Deck Screw Dacrotized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Blind Rivet, Flanged Head, 3/16 in Dia., 3/8 in L, Aluminum Body, 50 PK (53953)
- PRECISION BRAND Shim Stock, Sheet, Blue Steel, 0.032 In, PK2 (23280)
- ZORO SELECT M5-0.80 x 20 mm Slotted Flat Machine Screw, Plain Brass, 25 PK (M48170.050.0020)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 50 PK (U01200.025.0200)
- ZORO SELECT Deck Screw, #8 x 1 in, Steel, Flat Head, Square Drive, 4000 PK (0816DQG)
- ZORO SELECT Deck Screw, #9 x 1-1/4 in, Steel, Flat Head, Square Drive, 3000 PK (0920DQG)
- ZORO SELECT Deck Screw, #8 x 4 in, Steel, Flat Head, Square Drive, 500 PK (0864DQG)
- ZORO SELECT Deck Screw, #6 x 1-5/8 in, Steel, Flat Head, Phillips Drive, 100 PK (DKPBI0-60162G-100BX)
- ZORO SELECT Deck Screw, #8 x 3-1/2 in, Steel, Flat Head, Phillips Drive, 700 PK (0856DPG)
- ZORO SELECT Deck Screw, #10 x 5 in, Steel, Flat Head, Phillips Drive, 500 PK (1080DPG)
- SPAX DECK SCREW #10X2-1/2in. 1LB (45705008401004)
- Zoro Select Deck Screws