Shop All Deck Screws
Zoro Select
Deck Screw, #6 x 2-1/2 in, Steel, Flat Head, Phillips Drive, 3000 PK
Mfr # 0640DPG
Zoro # G8547334
product price: $155.99
/pk 3000, $0.05/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Material Steel
- Finish Dacrotized
- System of Measurement Inch
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0640DPG
- Zoro # G8547334
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #6 |
Fastener Length | 2-1/2 in |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Dacrotized |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Coarse |
Description
6X2 1/2 Phillips Bugle Head Coarse Thread Sharp Point Deck Screw Dacrotized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 14 mm W, 22 mm H (WWG312214305)
- ZORO SELECT #5-40 x 1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.012.0050)
- ZORO SELECT Fender Washer, Fits Bolt Size 1-1/4" , Steel Zinc Plated Finish, 5 PK (U38160.125.0001)
- ITW BEE LEITZKE Clevis Pin, Stl, 5/16x3 1/2 L, PK25 (WWG-CLP-251)
- ZORO SELECT Deck Screw, #8 x 1-5/8 in, Steel, Flat Head, Phillips Drive, 2000 PK (0826DPG)
- ZORO SELECT Deck Screw, #10 x 5 in, Steel, Flat Head, Phillips Drive, 500 PK (1080DPG)
- ZORO SELECT Deck Screw, #8 x 3-1/2 in, Steel, Flat Head, Phillips Drive, 700 PK (0856DPG)
- ZORO SELECT Deck Screw, #8 x 2 in, Stainless Steel, Flat Head, Phillips Drive, 1000 PK (0832DPG188)
- ZORO SELECT Deck Screw, #8 x 4 in, Steel, Flat Head, Torx Drive, 500 PK (0864DTG)
- ZORO SELECT Deck Screw, #8 x 2-1/2 in, 18-8 Stainless Steel, Flat Head, Square Drive, 50 PK (1VB37)
- ITW Deck Screw, #8 x 3-1/8 in, Trim Head, 300 PK (115734)
- Zoro Select Deck Screws