Shop All Deck Screws
Zoro Select
Deck Screw, #14 x 2-1/2 in, 18-8 Stainless Steel, Flat Head, Square Drive, 500 PK
Mfr # 14407DQG188
Zoro # G7605168
product price: $319.99
/pk 500, $0.64/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- Screw Size #14
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Style Partially Threaded
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14407DQG188
- Zoro # G7605168
- Country of Origin Mexico
- Category Deck Screws
Dimensions
Screw Size | #14 |
Fastener Length | 2-1/2 in |
Details
Head Type | Flat |
Drive | Square |
Material | 18-8 Stainless Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Coarse |
Description
Deck Screws,14-8x2 1/2 Bugle Sqr,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Not Graded, 5/8"-11 Hex Head Cap Screw, NL-19 316 Stainless Steel, 2 in L, 5 PK (FB3HEXB58112P5)
- ZORO SELECT Socket Set Screw, Gr M12, Cup, 40mm L, PK10 (M07840.120.0040)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 100 PK (M07150.040.0008)
- ZORO SELECT #10-24 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.019.0200)
- ZORO SELECT Deck Screw, #8 x 2-1/4 in, Steel, Flat Head, Phillips Drive, 1500 PK (0836DPG)
- ZORO SELECT Deck Screw, #10 x 2-1/4 in, 18-8 Stainless Steel, Flat Head, Square Drive, 1000 PK (10367DQG188)
- ZORO SELECT Deck Screw, #10 x 3-1/2 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 200 PK (U30250.019.0350)
- ZORO SELECT Deck Screw, #6 x 1-5/8 in, Steel, Flat Head, Torx Drive, 5000 PK (0626DTG)
- ZORO SELECT Deck Screw, #10 x 3 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 200 PK (U30250.019.0300)
- ZORO SELECT Deck Screw, #6 x 1-1/4 in, Steel, Flat Head, Phillips Drive, 100 PK (DKPBI0-60125G-100BX)
- GRIP-RITE Deck Screw, #10 x 3 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 68 PK (MAXS310DS3051)
- Zoro Select Deck Screws