Shop All Deck Screws
Zoro Select
Deck Screw, 1/4 in x 4 in, Steel, Flat Head, Phillips Drive, 300 PK
Mfr # 1464DPG
Zoro # G9089177
product price: $160.99
/pk 300, $0.54/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Material Steel
- Finish Dacrotized
- System of Measurement Inch
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1464DPG
- Zoro # G9089177
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | 1/4 in |
Fastener Length | 4 in |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Dacrotized |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Coarse |
Description
1/4-8X4 Phillips Bugle Head Coarse Thread Sharp Point Deck Screw Dacrotized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M51060.030.0008)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 100 PK (03670)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39797.075.0300)
- ZORO SELECT Jam Nut, 3/8"-24, Steel, Grade 8, Zinc Yellow, 15/64 in Ht, 25 PK (U11375.037.0001)
- ZORO SELECT Deck Screw, #8 x 1 in, Stainless Steel, Flat Head, Square Drive, 1250 PK (08247DQG188)
- ZORO SELECT Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Torx Drive, 2200 PK (0940DTF17HC)
- ZORO SELECT Deck Screw, #10 x 2-1/2 in, Stainless Steel, Flat Head, Phillips Drive, 400 PK (1040DPG188)
- ZORO SELECT Deck Screw, #6 x 1-1/4 in, Steel, Flat Head, Phillips Drive, 100 PK (DKPBI0-60125G-100BX)
- ZORO SELECT Deck Screw, #8 x 4 in, Steel, Flat Head, Torx Drive, 500 PK (0864DTG)
- ZORO SELECT Deck Screw, #8 x 2-1/4 in, Steel, Flat Head, Torx Drive, 2000 PK (0836DTG)
- BUILDRIGHT Deck Screw, #6 x 2 in, Steel, Flat Head, Square Drive, 190 PK (07739)
- Zoro Select Deck Screws