Shop All Deck Screws
Zoro Select
Deck Screw, #12 x 4-1/2 in, 18-8 Stainless Steel, Flat Head, Square Drive, 500 PK
Mfr # 12727DQG188
Zoro # G7605238
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- Screw Size #12
- Fastener Length 4-1/2 in
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 12727DQG188
- Zoro # G7605238
- Country of Origin Mexico
- Category Deck Screws
Dimensions
Screw Size | #12 |
Fastener Length | 4-1/2 in |
Details
Head Type | Flat |
Drive | Square |
Material | 18-8 Stainless Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Coarse |
Description
Deck Screws,12-8X4 1/2 Bugle Sqr,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE SPRAYER WASHER INNER ADAPTER (MSP108)
- DEWALT Wall-Dog Wall Anchor Screw, 1-1/4" L, Steel, 100 PK (02330-PWR)
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Stainless Steel, 2 in Length (A2470400200)
- ZORO SELECT Sheet Metal Screw, #14 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 385 PK (SMHWI-1400750SL-385P)
- ZORO SELECT Deck Screw, #8 x 2 in, Steel, Flat Head, Phillips Drive, 2000 PK (0832DPG)
- ZORO SELECT Deck Screw, #10 x 4 in, Steel, Flat Head, Torx Drive, 500 PK (1064DTF17HC)
- ZORO SELECT Deck Screw, #6 x 1-5/8 in, Steel, Flat Head, Phillips Drive, 100 PK (DKPBI0-60162G-100BX)
- ZORO SELECT Deck Screw, #10 x 3-1/2 in, 18-8 Stainless Steel, Flat Head, Square Drive, 25 PK (1VB42)
- ZORO SELECT Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Square Drive, 2000 PK (0940DQF17CRD)
- ZORO SELECT Deck Screw, #8 x 1-5/8 in, Stainless Steel, Flat Head, Square Drive, 1250 PK (08267DQG188)
- SPAX DECK SCREW #10X2-1/2in. 1LB (45705008401004)
- Zoro Select Deck Screws