Shop All Deck Screws
Zoro Select
Deck Screw, #10 x 4 in, Steel, Flat Head, Torx Drive, 500 PK
Mfr # 1064DTF17HC
Zoro # G9093386
product price: $105.99
/pk 500, $0.21/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
- Thread Type Type 17-2/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1064DTF17HC
- Zoro # G9093386
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Deck Screw |
Thread Type | Type 17-2/3 |
Description
Deck Screws,10X4 6LOB FLT NIB DE,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx5/8" L, PK100 (U39350.012.0062)
- ZORO SELECT Flat Washer, Fits Bolt Size M20 , Steel Zinc Plated Finish, 10 PK (M38093.200.0001)
- ZORO SELECT 7/8"-14 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 5 PK (U07040.087.0300)
- BUILDRIGHT Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 5000 PK (07803)
- ZORO SELECT Deck Screw, #8 x 3 in, Steel, Flat Head, Torx Drive, 2000 PK (0848DTF17HC)
- ZORO SELECT Deck Screw, #8 x 1-1/4 in, Steel, Flat Head, Torx Drive, 7300 PK (0820DTF17HC)
- ZORO SELECT Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Torx Drive, 2200 PK (0940DTF17HC)
- ZORO SELECT Deck Screw, #8 x 1-5/8 in, Stainless Steel, Flat Head, Square Drive, 1250 PK (08267DQG188)
- ZORO SELECT Deck Screw, #10 x 3 in, 18-8 Stainless Steel, Flat Head, Phillips Drive, 350 PK (1048DPG188)
- ZORO SELECT Deck Screw, #8 x 2 in, Stainless Steel, Flat Head, Phillips Drive, 1000 PK (0832DPG188)
- KREG Screw Starter Kt Pckt-Hl 260Pc (SK04)
- Zoro Select Deck Screws