Shop All Deck Screws
Zoro Select
Deck Screw, #10 x 4 in, Steel, Flat Head, Square Drive, 1000 PK
Mfr # 1064DQG
Zoro # G9093395
product price: $126.99
/pk 1000, $0.13/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- Material Steel
- Finish Dacrotized
- Thread Style Partially Threaded
- System of Measurement Inch
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1064DQG
- Zoro # G9093395
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 4 in |
Details
Head Type | Flat |
Drive | Square |
Material | Steel |
Finish | Dacrotized |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Coarse |
Description
10-8X4 Bugle Square Drive Coarse Thread Sharp Point Deck Screw Dacrotized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 140 mm, Steel, Black Oxide, 2 PK (60456)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 4 in Bd L, 18-8 Stainless Steel Plain, 1/2 in OD, 2 PK (ZA0136-SS32)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (U07000.016.0125)
- ZORO SELECT #8-32 x 1 in Phillips Flat Machine Screw, Plain Steel, 2000 PK (MS24693-54B)
- ZORO SELECT Deck Screw, #8 x 5/8 in, Steel, Flat Head, Square Drive, 6000 PK (0826DQF17CTN)
- ZORO SELECT Deck Screw, #8 x 2 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 200 PK (U30250.016.0200)
- ZORO SELECT Deck Screw, #8 x 1-5/8 in, Steel, Flat Head, Phillips Drive, 2000 PK (0826DPG)
- ZORO SELECT Deck Screw, #12 x 6 in, 18-8 Stainless Steel, Flat Head, Square Drive, 100 PK (12967DQG188)
- ZORO SELECT Deck Screw, #6 x 2-1/2 in, Steel, Flat Head, Phillips Drive, 3000 PK (0640DPG)
- ZORO SELECT Deck Screw, #6 x 1-1/4 in, Steel, Flat Head, Phillips Drive, 100 PK (DKPBI0-60125G-100BX)
- ZORO SELECT Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Torx Drive, 2200 PK (0940DTF17HC)
- Zoro Select Deck Screws