Shop All Deck Screws
Download CAD Files
Zoro Select
Deck Screw, #10 x 3 in, Steel, Flat Head, Torx Drive, 200 PK
Mfr # U30251.019.0300
Zoro # G9682994
CAD Available
original price:
$28.94
5% off
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
Pointed Tip
- Drive Size T20
- Material Steel
- Finish Zinc Yellow
- Application Wood
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U30251.019.0300
- Zoro # G9682994
- Country of Origin Multiple
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3 in |
Drive Size | T20 |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Zinc Yellow |
Application | Wood |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Coarse |
Tip Type | Pointed |
Head Shape | Round |
Description
Deck Screw, Type Deck Screw, Head Type Bugle, Finish Zinc Yellow, Material Steel, Screw Size #10, Fastener Length 3 in, Drive Torx, Drive Size T20, System of Measurement Inch, Application General Wood Construction, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Machine Screw, Oval Head Phil Drive #10-32 X 3/4in 18-8 Stainless Steel 100PK (9010829)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 2-1/4 in L, 5 PK (U51010.062.0225)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 2-1/2 in, Zinc Plated Steel Truss Head Torx Drive, 8 PK (36991)
- ZORO SELECT 1/8X3/8 MS DOWEL PIN 400 S/S STAINLESS STEEL (MS16555-625)
- ZORO SELECT Deck Screw, #10 x 1-5/8 in, Steel, Flat Head, Torx Drive, 200 PK (U30251.019.0162)
- ZORO SELECT Deck Screw, #10 x 2 in, Steel, Flat Head, Torx Drive, 200 PK (U30251.019.0200)
- ZORO SELECT Deck Screw, #8 x 1-5/8 in, Steel, Flat Head, Torx Drive, 200 PK (U30251.016.0162)
- ZORO SELECT Deck Screw, #8 x 4 in, Steel, Flat Head, Torx Drive, 500 PK (0864DTG)
- ZORO SELECT Deck Screw, #10 x 2-1/2 in, Stainless Steel, Flat Head, Phillips Drive, 400 PK (1040DPG188)
- ZORO SELECT Deck Screw, #8 x 1-1/4 in, 18-8 Stainless Steel, Flat Head, Square Drive, 100 PK (1VB34)
- PLUS Deck Screw, #9 x 3 in, Steel, Flat Head, Torx Drive, 73 PK (L3STT1)
- Zoro Select Deck Screws