Shop All Deck Screws
Zoro Select
Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Square Drive, 1500 PK
Mfr # 1056DQG
Zoro # G8550685
product price: $270.99
/pk 1500, $0.18/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- Material Steel
- Finish Dacrotized
- Thread Style Partially Threaded
- System of Measurement Inch
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1056DQG
- Zoro # G8550685
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3-1/2 in |
Details
Head Type | Flat |
Drive | Square |
Material | Steel |
Finish | Dacrotized |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Coarse |
Description
Deck Screws,10-8X3 1/2 BUGLE SQ,PK1500, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 7/8"-9, Steel, Grade 8, Yellow Zinc, 63/64 in Ht, 5 PK (U12450.087.0001)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 1 in L, Aluminum Body, 25 PK (10965PK)
- ZORO SELECT Wall Anchor, 2" L, Plastic, Not Rated Tension Strength, 100 PK (U63100.037.0001)
- MIDWEST FASTENER M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 10 PK (75963)
- ZORO SELECT Deck Screw, #8 x 1-1/4 in, 18-8 Stainless Steel, Flat Head, Square Drive, 100 PK (1VB34)
- ZORO SELECT Deck Screw, #10 x 3 in, 18-8 Stainless Steel, Flat Head, Phillips Drive, 350 PK (1048DPG188)
- ZORO SELECT Deck Screw, #10 x 1-1/2 in, 18-8 Stainless Steel, Flat Head, Square Drive, 50 PK (1VB38)
- ZORO SELECT Deck Screw, #10 x 4-1/2 in, Steel, Flat Head, Torx Drive, 500 PK (1072DTG)
- ZORO SELECT Deck Screw, #10 x 1-3/8 in, Steel, Flat Head, Phillips Drive, 2000 PK (1022DPG)
- ZORO SELECT Deck Screw, #8 x 5/8 in, Steel, Flat Head, Square Drive, 6000 PK (0826DQF17CTN)
- SABERDRIVE Deck Screw, #10 x 3 in, Steel, Pan Head, Torx Drive, 71 PK (09669)
- Zoro Select Deck Screws