Shop All Deck Screws
Zoro Select
Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Phillips Drive, 1000 PK
Mfr # 1056DPG17
Zoro # G8547413
product price: $164.99
/pk 1000, $0.16/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Material Steel
- Finish Dacrotized
- Thread Style Partially Threaded
- System of Measurement Inch
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1056DPG17
- Zoro # G8547413
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3-1/2 in |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Dacrotized |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Coarse |
Description
10X3 1/2 Phillips Bugle Head Coarse Thread Type 17 Point Deck Screw Dacrotized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Gr M4, Cup, 5mm L, PK100 (M07840.040.0005)
- PRIME-LINE Flat Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 100 PK (9080519)
- ZORO SELECT Fully Threaded Rod, 1"-14, 6 ft, Steel, Grade 2, Zinc Plated Finish (20611)
- ZORO SELECT Jam Nut, 1-1/4"-7, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Ht (U51090.125.0001)
- ZORO SELECT Deck Screw, #10 x 2 in, Steel, Flat Head, Torx Drive, 200 PK (U30251.019.0200)
- ZORO SELECT Deck Screw, #8 x 1 in, Stainless Steel, Flat Head, Square Drive, 1250 PK (08247DQG188)
- ZORO SELECT Deck Screw, #8 x 4 in, Steel, Flat Head, Torx Drive, 500 PK (0864DTG)
- ZORO SELECT Deck Screw, #8 x 3-1/2 in, Steel, Flat Head, Phillips Drive, 700 PK (0856DPG)
- ZORO SELECT Deck Screw, #10 x 3 in, 18-8 Stainless Steel, Flat Head, Square Drive, 25 PK (1VB41)
- ZORO SELECT Deck Screw, #6 x 2-1/2 in, Steel, Flat Head, Phillips Drive, 3000 PK (0640DPG)
- PRIMUS SOURCE 3in. PrimeGuard Ten-Phillips Exterior Screw (PTN3S5)
- Zoro Select Deck Screws