Shop All Deck Screws
Zoro Select
Deck Screw, #10 x 3-1/2 in, Stainless Steel, Flat Head, Square Drive, 1000 PK
Mfr # 1056DQF17188
Zoro # G9090769
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- Material Stainless Steel
- Finish Plain
- Thread Style Partially Threaded
- System of Measurement Inch
- Thread Type Type 17-2/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1056DQF17188
- Zoro # G9090769
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3-1/2 in |
Details
Head Type | Flat |
Drive | Square |
Material | Stainless Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Type 17-2/3 |
Description
10-8X3 1/2 Square Drive Flat Head Nibs Deck Screw Type 17 2/3 Thread 18 8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 10 PK (U04100.050.0275)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3 in, Painted Steel Pan Head Phillips Drive, 10 PK (37876)
- ZORO SELECT Grade 5, 9/16"-12 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 10 PK (U01200.056.0350)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 10 PK (U04360.037.0400)
- ZORO SELECT Deck Screw, #8 x 1-1/4 in, Stainless Steel, Flat Head, Square Drive, 1500 PK (08207DQG188)
- ZORO SELECT Deck Screw, #8 x 1 in, Stainless Steel, Flat Head, Square Drive, 1250 PK (08247DQG188)
- ZORO SELECT Deck Screw, #8 x 3 in, Stainless Steel, Flat Head, Square Drive, 500 PK (08487DQG188)
- ZORO SELECT Deck Screw, #8 x 2-1/2 in, Stainless Steel, Flat Head, Square Drive, 1000 PK (08407DQG188)
- ZORO SELECT Deck Screw, #8 x 1 in, Steel, Flat Head, Torx Drive, 4000 PK (0816DTG)
- ZORO SELECT Deck Screw, #6 x 2 in, Steel, Flat Head, Square Drive, 3500 PK (0632DQG)
- BUILDRIGHT Deck Screw, #10 x 4 in, Steel, Flat Head, Square Drive, 50 PK (09184)
- Zoro Select Deck Screws