Shop All Deck Screws
Download CAD Files
Zoro Select
Deck Screw, #10 x 2 in, Steel, Flat Head, Torx Drive, 200 PK
Mfr # U30251.019.0200
Zoro # G2813021
CAD Available
original price:
$19.74
27% off
new price: $14.29
/pk 200, $0.07/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
Pointed Tip
- Drive Size T20
- Material Steel
- Finish Zinc Yellow
- Application General Wood Construction
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U30251.019.0200
- Zoro # G2813021
- Country of Origin Multiple
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2 in |
Drive Size | T20 |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Zinc Yellow |
Application | General Wood Construction |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Coarse |
Tip Type | Pointed |
Head Shape | Round |
Description
Deck Screw, Type Deck Screw, Head Type Bugle, Finish Zinc Yellow, Material Steel, Screw Size #10, Fastener Length 2 in, Drive Torx, Drive Size T20, System of Measurement Inch, Application General Wood Construction, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 2, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 10 PK (U08210.043.0550)
- ZORO SELECT Hex Nut, M10-1.50, Steel, Class 8, Zinc Plated, 8 mm Ht, 100 PK (M01301.100.0001)
- CAPRI TOOLS Tapping Screw Assortment, Stainless Steel, Zinc Plated Finish (CP10024)
- MIDWEST FASTENER Press Insert, #10-32 Int Thrd Sz, Brass, 6 PK (930447)
- ZORO SELECT Deck Screw, #8 x 2-1/4 in, Steel, Flat Head, Torx Drive, 200 PK (U30251.016.0225)
- ZORO SELECT Deck Screw, #8 x 1-5/8 in, Steel, Flat Head, Torx Drive, 200 PK (U30251.016.0162)
- ZORO SELECT Deck Screw, #8 x 2-1/2 in, Steel, Flat Head, Torx Drive, 200 PK (U30251.016.0250)
- ZORO SELECT Deck Screw, #10 x 2-1/2 in, 18-8 Stainless Steel, Flat Head, Square Drive, 25 PK (1VB40)
- ZORO SELECT Deck Screw, #8 x 2-1/2 in, Stainless Steel, Flat Head, Square Drive, 1000 PK (08407DQG188)
- ZORO SELECT Deck Screw, #8 x 4 in, Steel, Flat Head, Torx Drive, 500 PK (0864DTG)
- SUPERJOCK Clear Center Screw Out Deck Plate, Black (SU11472)
- Zoro Select Deck Screws