Shop All Deck Screws
Zoro Select
Deck Screw, #10 x 2-1/2 in, Steel, Flat Head, Phillips Drive, 800 PK
Mfr # 1040DPG
Zoro # G9089098
product price: $115.99
/pk 800, $0.14/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Material Steel
- Finish Dacrotized
- System of Measurement Inch
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1040DPG
- Zoro # G9089098
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2-1/2 in |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Dacrotized |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Coarse |
Description
Deck Screws,10-8X2 1/2 PHIL BUGL,PK800, Package Quantity 800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE 3/8"-16 Hex Head Cap Screw, Zinc Plated Carbon Steel, 4 in L, 50 PK (MB384)
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 50 PK (B7-.625-4-50)
- MIDWEST FASTENER Wood Screw, #3, 1/2 in, Plain Brass Round Head Slotted Drive, 25 PK (34638)
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 25 PK (U01060.050.0150)
- ZORO SELECT Deck Screw, #6 x 2-1/2 in, Steel, Flat Head, Phillips Drive, 3000 PK (0640DPG)
- ZORO SELECT Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Phillips Drive, 1000 PK (1056DPG)
- ZORO SELECT Deck Screw, #8 x 2 in, Steel, Flat Head, Phillips Drive, 2000 PK (0832DPG)
- ZORO SELECT Deck Screw, #12 x 1-3/4 in, 18-8 Stainless Steel, Flat Head, Phillips Drive, 1500 PK (1228DPG)
- ZORO SELECT Deck Screw, #6 x 1-5/8 in, Steel, Flat Head, Torx Drive, 5000 PK (0626DTG)
- ZORO SELECT Deck Screw, #8 x 1-5/8 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 200 PK (U30250.016.0162)
- GRIP-RITE Deck Screw, #8 x 1-5/8 in, Flat Head, Torx Drive (158GCS5)
- Zoro Select Deck Screws