Shop All Deck Screws
Zoro Select
Deck Screw, #10 x 1 in, Stainless Steel, Flat Head, Phillips Drive, 2000 PK
Mfr # 1016DPG188
Zoro # G9089238
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material Stainless Steel
- Finish Plain
- Thread Style Partially Threaded
- Interior/Exterior Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1016DPG188
- Zoro # G9089238
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Deck Screw |
Interior/Exterior | Exterior |
Thread Type | Coarse |
Description
Deck Screws,10-8X1 PHIL BUGLE D,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Socket Set Screw, Oval Point, 1/4-28 x 3/8", Alloy Steel, Black Oxide, Hex Socket , 100PK (313685-100)
- ZORO SELECT Fully Threaded Rod, M10-1mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20360.100.1000)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 25 PK (5064TBCR)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 50 PK (M51060.060.0035)
- ZORO SELECT Deck Screw, #8 x 1 in, Stainless Steel, Flat Head, Phillips Drive, 2000 PK (0816DPG188)
- ZORO SELECT Deck Screw, #8 x 1-1/2 in, Stainless Steel, Flat Head, Phillips Drive, 1250 PK (0824DPG188)
- ZORO SELECT Deck Screw, #8 x 2 in, Stainless Steel, Flat Head, Phillips Drive, 1000 PK (0832DPG188)
- ZORO SELECT Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Phillips Drive, 1000 PK (1056DPG)
- ZORO SELECT Deck Screw, #10 x 3 in, 18-8 Stainless Steel, Flat Head, Square Drive, 25 PK (1VB41)
- ZORO SELECT Deck Screw, #8 x 2-1/2 in, Steel, Flat Head, Torx Drive, 200 PK (U30251.016.0250)
- STARBORN Deck Screw, #10 x 2-3/4 in, Carbon Steel, Trim Head, Torx Drive, 350 PK (CXD54T10275)
- Zoro Select Deck Screws