Shop All Deck Screws
Download CAD Files
Zoro Select
Deck Screw, #10 x 1-5/8 in, Steel, Flat Head, Torx Drive, 200 PK
Mfr # U30251.019.0162
Zoro # G2098936
CAD Available
original price:
$11.59
5% off
new price: $10.99
/pk 200, $0.05/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
Pointed Tip
- Drive Size T20
- Material Steel
- Finish Zinc Yellow
- Application General Wood Construction
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U30251.019.0162
- Zoro # G2098936
- Country of Origin Multiple
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-5/8 in |
Drive Size | T20 |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Zinc Yellow |
Application | General Wood Construction |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Coarse |
Tip Type | Pointed |
Head Shape | Round |
Description
Deck Screw, Type Deck Screw, Head Type Bugle, Finish Zinc Yellow, Material Steel, Screw Size #10, Fastener Length 1 5/8 in, Drive Torx, Drive Size T20, System of Measurement Inch, Application General Wood Construction, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #5-44 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (U07040.012.0025)
- ZORO SELECT Common Nail, 3-1/2 in L, 16D, Steel, Bright Finish, 8 ga, 1320 PK (4NEP9)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 8, Yellow Zinc, 50 PK (08205)
- TAMPER-PRUF SCREWS #10-24 x 1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (91120)
- ZORO SELECT Deck Screw, #8 x 2 in, Steel, Flat Head, Torx Drive, 200 PK (U30251.016.0200)
- ZORO SELECT Deck Screw, #8 x 2-1/4 in, Steel, Flat Head, Torx Drive, 200 PK (U30251.016.0225)
- ZORO SELECT Deck Screw, #10 x 2 in, Steel, Flat Head, Torx Drive, 200 PK (U30251.019.0200)
- ZORO SELECT Deck Screw, #10 x 2-1/2 in, Stainless Steel, Flat Head, Phillips Drive, 400 PK (1040DPG188)
- ZORO SELECT Deck Screw, #10 x 3-1/2 in, 18-8 Stainless Steel, Flat Head, Square Drive, 25 PK (1VB42)
- ZORO SELECT Deck Screw, #8 x 5/8 in, Steel, Flat Head, Square Drive, 6000 PK (0826DQF17CTN)
- GRIP-RITE Deck Screw, #7 x 2-1/4 in, 18-8 Stainless Steel, Trim Head, Torx Drive, 138 PK (MAXS214TH3051)
- Zoro Select Deck Screws