Shop All Deck Screws
Zoro Select
Deck Screw, #10 x 1-3/8 in, Steel, Flat Head, Phillips Drive, 2000 PK
Mfr # 1022DPG
Zoro # G8547325
product price: $115.99
/pk 2000, $0.06/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Dacrotized
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1022DPG
- Zoro # G8547325
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-3/8 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Dacrotized |
Item | Deck Screw |
Thread Type | Coarse |
Description
Deck Screws,10-8X1 1 3/8 PHIL B,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-20, Steel, Grade 8, Yellow Zinc, 25 PK (51870)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/4 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-279)
- ZORO SELECT Grade 8, 5/16"-18 Flange Bolt, Plain Steel, 1 in L, 50 PK (822555G)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 3 1/4 in L, Flat Head, Alloy Steel, Plain, 5 PK (1CFV9)
- ZORO SELECT Deck Screw, 1/4 in x 4 in, Steel, Flat Head, Phillips Drive, 300 PK (1464DPG)
- ZORO SELECT Deck Screw, #10 x 5 in, Steel, Flat Head, Phillips Drive, 500 PK (1080DPG)
- ZORO SELECT Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Phillips Drive, 1000 PK (1056DPG)
- ZORO SELECT Deck Screw, #8 x 2 in, Steel, Flat Head, Phillips Drive, 2000 PK (0832DPG)
- ZORO SELECT Deck Screw, #10 x 2 in, Steel, Flat Head, Torx Drive, 200 PK (U30251.019.0200)
- ZORO SELECT Deck Screw, #6 x 1 in, 18-8 Stainless Steel, Flat Head, Phillips Drive, 5000 PK (0616DPG188)
- ZORO SELECT Deck Screw, #10 x 1-5/8 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 200 PK (U30250.019.0162)
- Zoro Select Deck Screws