Shop All Deck Nails
Zoro Select
Deck Nail, Flat, Galv, 16d, PK88
Mfr # 4NEX4
Zoro # G0465315
product price: $3.75
/pk 88, $0.04/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Galvanized
- Size 16d
- Gauge 9 ga
- Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NEX4
- Zoro # G0465315
- UPC # 726047112062
- Country of Origin Canada
- Category Deck Nails
Dimensions
Size | 16d |
Length | 3 1/2 in |
Head Dia. | 5/16 in |
Dia. | 0.1483 in |
Penny Size | 16D |
Head Diameter | 5/16 in |
Shank Diameter | 0.1483 in |
Details
Material | Steel |
Finish | Galvanized |
Gauge | 9 ga |
Head Type | Flat |
Package Weight | 1 lb |
Item | Deck Nail,3 1/2 in,9 ga,PK88 |
Application | Decking |
Approx. Pkg. Qty. | 88 |
Shank Type | Spiral |
Manufacturer Location | Globally Sourced |
Point Type | Diamond |
Product Type | Deck Nails |
Description
Deck Nail,3 1/2 in,9 ga,PK88, Length 3 1/2 in, Gauge 9 ga, Shank Diameter 0.1483 in, Shank Type Spiral, Material Steel, Finish Galvanized, Head Type Flat, Head Diameter 5/16 in, Penny Size 16D, Point Type Diamond, Application Decking, Product Type Deck Nails, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 88
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 2 ft, Stainless Steel, 18-8, Plain Finish (U51067.031.2400)
- ZORO SELECT Fully Threaded Rod, M12-1.75mm, 1 m, Steel, Class 8.8, Hot Dipped Galvanized Finish (M20170.120.1000)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (U07150.011.0100)
- ZORO SELECT Flat Washer, Fits Bolt Size M24 , Steel Black Oxide Finish, 5 PK (Z8824)
- ZORO SELECT Deck Nail, Flat, Galv, 16d, PK440 (4NEX8)
- ZORO SELECT Deck Nail, Flat, Galv, 16d, PK2640 (4NEY1)
- ZORO SELECT Deck Nail, Flat, Galv, 8d, PK3930 (4NEX9)
- ZORO SELECT Deck Nail, Flat, Galv, 8d, PK655 (4NEX6)
- ZORO SELECT Deck Nail, Flat, Galv, 10d, PK95 (4NEX3)
- ZORO SELECT Deck Nail, Flat, Galv, 6d, PK160 (4NEX1)
- TOTALTURF 461344 2.5 in. 8D Galvanized Spiral Shank Deck Nails (TO604165)
- Zoro Select Deck Nails