Shop All Deck Nails
Zoro Select
Deck Nail, Flat, Galv, 16d, PK440
Mfr # 4NEX8
Zoro # G2305861
product price: $17.19
/pk 440, $0.04/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Galvanized
- Size 16d
- Gauge 9 ga
- Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NEX8
- Zoro # G2305861
- UPC # 726047112055
- Country of Origin Canada
- Category Deck Nails
Dimensions
Size | 16d |
Length | 3 1/2 in |
Head Dia. | 5/16 in |
Dia. | 0.1483 in |
Head Diameter | 5/16 in |
Shank Diameter | 0.1483 in |
Penny Size | 16D |
Details
Material | Steel |
Finish | Galvanized |
Gauge | 9 ga |
Approx. Pkg. Qty. | 440 |
Shank Type | Spiral |
Head Type | Flat |
Item | Deck Nail,3 1/2 in,9 ga,PK440 |
Package Weight | 5 lb |
Application | Decking |
Product Type | Deck Nails |
Manufacturer Location | Globally Sourced |
Point Type | Diamond |
Description
Deck Nail,3 1/2 in,9 ga,PK440, Length 3 1/2 in, Gauge 9 ga, Shank Diameter 0.1483 in, Shank Type Spiral, Material Steel, Finish Galvanized, Head Type Flat, Head Diameter 5/16 in, Penny Size 16D, Point Type Diamond, Application Decking, Product Type Deck Nails, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 440
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1"-14, 2 ft, Steel, Zinc Plated Finish (TRFI21000X2-003P)
- ZORO SELECT #10-32 x 2 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (2AE17)
- ZORO SELECT #10-24 x 1/2 in Phillips Truss Machine Screw, Zinc Plated Steel, 100 PK (U24862.019.0050)
- BUILDRIGHT Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Phillips Drive, 112 PK (07711)
- ZORO SELECT Deck Nail, Flat, Galv, 16d, PK2640 (4NEY1)
- ZORO SELECT Deck Nail, Flat, Galv, 16d, PK88 (4NEX4)
- ZORO SELECT Deck Nail, Flat, Galv, 6d, PK800 (4NEX5)
- ZORO SELECT Deck Nail, Flat, Galv, 10d, PK95 (4NEX3)
- ZORO SELECT Deck Nail, Flat, Galv, 8d, PK3930 (4NEX9)
- ZORO SELECT Deck Nail, Flat, Galv, 6d, PK160 (4NEX1)
- PRO-FIT Deck Nail Hdg2-1/2"8D 1# (0165158)
- Zoro Select Deck Nails