Shop All Deck Nails
Zoro Select
Deck Nail, Flat, Galv, 10d, PK95
Mfr # 4NEX3
Zoro # G0328194
original price:
$4.85
9% off
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Galvanized
- Size 10d
- Gauge 11 1/2 ga
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4NEX3
- Zoro # G0328194
- UPC # 726047112048
- Country of Origin Canada
- Category Deck Nails
Dimensions
Size | 10d |
Length | 3 in |
Head Dia. | 9/32 in |
Dia. | 0.113 in |
Penny Size | 10D |
Shank Diameter | 0.113 in |
Head Diameter | 9/32 in |
Details
Material | Steel |
Finish | Galvanized |
Gauge | 11 1/2 ga |
Shank Type | Spiral |
Approx. Pkg. Qty. | 95 |
Head Type | Flat |
Item | Deck Nail,3 in,11 1/2 ga,PK95 |
Application | Decking |
Package Weight | 1 lb |
Point Type | Diamond |
Manufacturer Location | Globally Sourced |
Product Type | Deck Nails |
Description
Deck Nail,3 in,11 1/2 ga,PK95, Length 3 in, Gauge 11 1/2 ga, Shank Diameter 0.113 in, Shank Type Spiral, Material Steel, Finish Galvanized, Head Type Flat, Head Diameter 9/32 in, Penny Size 10D, Point Type Diamond, Application Decking, Product Type Deck Nails, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 95
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sckt Set Scrw, Cup, M10x1.50mmx20mm, PK10 (M51260.100.0020)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 20 PK (932083)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length, 100 PK (U07415.031.0050)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 4 in Shank, 1-3/16 in ID, 316 Stainless Steel, Plain (K2025-4-316SS)
- ZORO SELECT Deck Nail, Flat, Galv, 8d, PK3930 (4NEX9)
- ZORO SELECT Deck Nail, Flat, Galv, 16d, PK2640 (4NEY1)
- ZORO SELECT Deck Nail, Flat, Galv, 8d, PK655 (4NEX6)
- ZORO SELECT Deck Nail, Flat, Galv, 16d, PK88 (4NEX4)
- ZORO SELECT Deck Nail, Flat, Galv, 6d, PK800 (4NEX5)
- ZORO SELECT Deck Nail, Flat, Galv, 8d, PK131 (4NEX2)
- ZORO SELECT Deck Nail, Flat, Galv, 6d, PK160 (4NEX1)
- Zoro Select Deck Nails