Shop All Deck Nails
Zoro Select
Deck Nail, 3 1/4 in, 9.75 ga, PK315
Mfr # 5BA57
Zoro # G101275830
product price: $5.45
/pk 315, $0.02/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Galvanized
- Size 12d
- Gauge 9 3/4 ga
- Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5BA57
- Zoro # G101275830
- Country of Origin Unknown
- Category Deck Nails
Dimensions
Size | 12d |
Length | 3 1/4 in |
Dia. | 0.1472 in |
Head Dia. | 9/32 in |
Penny Size | 12D |
Shank Diameter | 0.1472 in |
Head Diameter | 9/32 in |
Details
Material | Steel |
Finish | Galvanized |
Gauge | 9 3/4 ga |
Package Weight | 5 lb |
Approx. Pkg. Qty. | 315 |
Application | Decking |
Item | Deck Nail,3 1/4 in,9.75 ga,PK315 |
Head Type | Flat |
Shank Type | Spiral |
Product Type | Deck Nails |
Description
Deck Nail,3 1/4 in,9.75 ga,PK315, Length 3 1/4 in, Gauge 9 3/4 ga, Shank Diameter 0.1472 in, Shank Type Spiral, Material Steel, Finish Galvanized, Head Type Flat, Head Diameter 9/32 in, Penny Size 12D, Application Decking, Product Type Deck Nails, Package Quantity 315
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK5 (U39797.050.0400)
- ZORO SELECT Cotter Pin, HammLock, 3/16"Dx2-1/2" L, PK50 (U39351.018.0250)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 1-1/8 in, Black Phosphate Steel Flat Head Phillips Drive, 50 PK (30782)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/4 in W, 1/4 in H, Steel (3002500250-12)
- ZORO SELECT Deck Nail, Flat, Galv, 16d, PK2640 (4NEY1)
- ZORO SELECT Deck Nail, Flat, Galv, 8d, PK3930 (4NEX9)
- ZORO SELECT Deck Nail, Flat, Galv, 16d, PK88 (4NEX4)
- ZORO SELECT Deck Nail, Flat, Galv, 16d, PK440 (4NEX8)
- ZORO SELECT Deck Nail, Flat, Galv, 10d, PK95 (4NEX3)
- ZORO SELECT Deck Nail, Flat, Galv, 6d, PK160 (4NEX1)
- TINKERTOOLS 3.5 in. 16D Deck Hot-Dipped Galvanized Steel Flat Head Nail, Gray - 50 lbs (TI3307418)
- Zoro Select Deck Nails