Shop All Deck Nails
Zoro Select
Deck Nail, 1 1/2 in, 12.5 ga, PK316
Mfr # 5BA60
Zoro # G501275829
product price: $1.69
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Galvanized
- Size 4d
- Gauge 12 1/2 ga
- Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5BA60
- Zoro # G501275829
- Country of Origin Unknown
- Category Deck Nails
Dimensions
Size | 4d |
Length | 1 1/2 in |
Head Dia. | 7/32 in |
Dia. | 0.0985 in |
Shank Diameter | 0.0985 in |
Penny Size | 4D |
Head Diameter | 7/32 in |
Details
Material | Steel |
Finish | Galvanized |
Gauge | 12 1/2 ga |
Head Type | Flat |
Approx. Pkg. Qty. | 316 |
Item | Deck Nail,1 1/2 in,12.5 ga,PK316 |
Application | Decking |
Shank Type | Spiral |
Package Weight | 1 lb |
Product Type | Deck Nails |
Description
Deck Nail,1 1/2 in,12.5 ga,PK316, Length 1 1/2 in, Gauge 12 1/2 ga, Shank Diameter 0.0985 in, Shank Type Spiral, Material Steel, Finish Galvanized, Head Type Flat, Head Diameter 7/32 in, Penny Size 4D, Application Decking, Product Type Deck Nails, Package Quantity 316
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drywall Screw, #7 x 1-3/4 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.015.0175)
- ZORO SELECT Rivet Nut, M6-1.00 Thread Size, 0.413 in Flange Dia., 0.61 in L, Steel, 40 PK (M69155.060.0165)
- MIDWEST FASTENER 5/16" x 4" Zinc Plated Steel Cotter Pins 3PK (930308)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 5 PK (U04104.062.0225)
- ZORO SELECT Deck Nail, Flat, Galv, 8d, PK655 (4NEX6)
- ZORO SELECT Deck Nail, Flat, Galv, 16d, PK440 (4NEX8)
- ZORO SELECT Deck Nail, Flat, Galv, 6d, PK160 (4NEX1)
- ZORO SELECT Deck Nail, Flat, Galv, 6d, PK800 (4NEX5)
- ZORO SELECT Deck Nail, Flat, Galv, 8d, PK131 (4NEX2)
- ZORO SELECT Deck Nail, Flat, Galv, 8d, PK3930 (4NEX9)
- SIMPSON STRONG-TIE NAIL DECK 3"" L (S10CRD1)
- Zoro Select Deck Nails