Shop All Deadbolt Locks
This Product is Discontinued
Zoro Select
Dead Bolt Lock, Aluminum, L 3 In (Discontinued)
Mfr # 1XND2
Zoro # G0970821
This Product is Discontinued
Key Features
- Length (In.) 3 in
- Finish Aluminum
- Type Inside Center Mount
- Includes Hardware
- Hardware Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1XND2
- Zoro # G0970821
- UPC # 190735034637
- Country of Origin China
- Category Deadbolt Locks
Dimensions
Length (In.) | 3 in |
Width (In.) | 2 3/32 in |
Height (In.) | 1 7/16 in |
Details
Finish | Aluminum |
Type | Inside Center Mount |
Includes | Hardware |
Hardware | Included |
Material | Steel |
For Use With | Slidable Locking Bar Locks |
Item | Dead Bolt Lock |
Description
Dead Bolt Lock, Inside Center Mount, Steel, Aluminum Finish, Length (In.) 3 in, Height (In.) 1 7/16 in, Width (In.) 2 3/32 in, Hardware Included, For Use With Slidable Locking Bar Locks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.