Shop All Folding Security Gates
This Product is Discontinued
Zoro Select
Dble Folding Gate, 8 to 10 ft.Opening (Discontinued)
Mfr # 2XZG8
Zoro # G1267287
Free Shipping & Returns
This Product is Discontinued
Key Features
- Folding Gate Door Type Double
- Finish Galvanized
- Folded Width 16 in
- Opening Width 8 to 10 ft
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2XZG8
- Zoro # G1267287
- UPC # 190735456958
- Country of Origin China
- Category Folding Security Gates
Dimensions
Folded Width | 16 in |
Opening Width | 8 to 10 ft |
Folded Height | 16 in |
In Use Height | 7 ft |
Details
Item | Folding Gate |
Folding Gate Door Type | Double |
Finish | Galvanized |
Color | Silver |
Material | Steel |
Includes | Hardware for Easy Installation |
Mounting | Universal |
Features | 3/4 x 3/8 in 15 ga U Channels Riveted Back To Back. 12-ga steel vertical gate rails are 1-1/2 in x 1-1/2 in |
Description
Folding Gate, Double, Color Silver, Opening Width 8 to 10 ft, Folded Width 7 1/2 ft, Folded Height 16 in, In Use Height 7 ft, Material Steel, Galvanized Finish, Universal Mounting, Features 3/4 x 3/8 in 15 ga U Channels Riveted Back To Back. 12-ga steel vertical gate rails are 1-1/2 in x 1-1/2 in, Includes Hardware for Easy Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.